Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 68978 PAR38 Halogen Lamp 70-Watt E26/50x39 Medium Skirted Base 1305-Lumens 100 CRI 2850K HIR™ Plus

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 68978 PAR38 Halogen Lamp 70-Watt E26/50x39 Medium Skirted Base 1305-Lumens 100 CRI 2850K HIR™ Plus

SKU: 126006
GE Lighting HIR™ Plus 70-Watt PAR38 E26/50x39 medium skirt screw-in base halogen lamp offers 1305 initial Lumens for crisp light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 100 and color temperature of 2850K to ensure optimal light level in the surrounding. It features sodalime glass construction for longer endurance. This 5.31-Inch long lamp delivers average life of 3000 hours. It emits or distributes light at beam angle of 25-degree. Lamp is perfect for indoor and outdoor floodlight.
  • Efficacy of 19 LPW
  • Voltage rating of 120-Volts
  • Power rated at 70-Watts

Overview

GE Lighting HIR™ Plus 70-Watt PAR38 E26/50x39 medium skirt screw-in base halogen lamp offers 1305 initial Lumens for crisp light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 100 and color temperature of 2850K to ensure optimal light level in the surrounding. It features sodalime glass construction for longer endurance. This 5.31-Inch long lamp delivers average life of 3000 hours. It emits or distributes light at beam angle of 25-degree. Lamp is perfect for indoor and outdoor floodlight.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Halogen Lamp
Light Color
No
Wattage
70
Voltage Rating
120 Volt
UPC
04316868978
RoHS Flag
Contact manufacturer
Sub Brand
HIR™ Plus
Manufacturer Name
GE Lighting
Manufacturer Part Number
68978
Material
Sodalime Glass
Maximum Overall Length
5.31
UNSPSC
39101612
Lumens
1305 Lumens Initial
Bulb Base Group
Screw-In
Bulb Base
E26/50x39 Medium Skirt
Filament
CC-8
Average Life
3000 Hour
Energy Star Flag
No
Beam Angle
25 Degree
Brand Name
GE Lighting
Color Temperature
2850K
GTIN
00043168689786
Bulb Overall Shape
Sealed Beam
Bulb Shape
PAR38
Country Of Origin
United States of America
CRI
100.0000
sku
126006
Designation
70PARHIR+3KF25P1-120
Dimmable
No
Center Beam Candle Power
4500 cd
Start Type
No
Eclipse Keywords Numeric
96852
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.