Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 68871 T8 Straight Extra Life Linear Fluorescent Lamp 59-Watt Single-Pin FA8 Base 5950-Lumens 82 CRI 5000K 96-Inch Length

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 68871 T8 Straight Extra Life Linear Fluorescent Lamp 59-Watt Single-Pin FA8 Base 5950-Lumens 82 CRI 5000K 96-Inch Length

SKU: 119266
GE Lighting Straight extra-life 59-Watt T8 1-pin FA8 pin/plug-in base linear fluorescent lamp offers 5950 initial Lumens and 5650 mean Lumens for bright and crisp light output. It has efficacy of 101 LPW. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 96-Inch x 1-Inch Dia. Lamp comes with average life of 24000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.
  • Suitable for full wattage applications
  • Has power rating of 59-Watts
  • Delivers initial lumens of up to 5950 and mean lumens of 5650

Overview

GE Lighting Straight extra-life 59-Watt T8 1-pin FA8 pin/plug-in base linear fluorescent lamp offers 5950 initial Lumens and 5650 mean Lumens for bright and crisp light output. It has efficacy of 101 LPW. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 96-Inch x 1-Inch Dia. Lamp comes with average life of 24000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.

Specifications

Wattage
59
Energy Star Flag
No
Country Of Origin
United States of America
Start Type
No
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168688710
Temperature Rating
10 deg C Minimum Starting
Item Name
Linear Fluorescent Lamp
Light Color
No
Type
Straight, Extra Life
Material
Sodalime Glass
Bulb Overall Shape
Linear Tubular
Lumens
5950 Lumens Initial, 5650 Lumens Mean
Bulb Base Group
Single-Pin
Bulb Shape
T8
Brand Name
GE Lighting
Average Life
24000 Hour
Bulb Base
Single-Pin FA8
Manufacturer Name
GE Lighting
Maximum Overall Length
96
Dimmable
No
Designation
F96T8/XL/SPX50/2
UPC
04316868871
CRI
82.0000
Color Temperature
5000K
Mercury Content
90 mg
Manufacturer Part Number
68871

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.