Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 68855 XL Extra-Life Linear Fluorescent Lamp 32-Watt 2-Pin G13 Medium Base 2925-Lumens 85 CRI 3500K

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 68855 XL Extra-Life Linear Fluorescent Lamp 32-Watt 2-Pin G13 Medium Base 2925-Lumens 85 CRI 3500K

SKU: 287252
Standard Pack/Case Quantity: 36/Case
GE Lighting XL extra-life linear fluorescent lamp features bi-pin G13 medium bulb base. This 32-Watt, T8 bulb outputs 2770 mean Lumens and 2925 initial Lumens of light for maximum brightness. The linear tubular lamp produces light with 3500K color temperature and 85 CRI. It has an average life of 25000 Hours at 3-Hour instant start, 40000 Hours at 3-Hour rapid start, 36000 Hours at 12-Hour instant start and 45000 Hours at 12-Hour rapid start. The lamp with an efficacy of 91 LPW, has soda lime glass construction. It is suitable for full wattage applications.
  • Has an efficacy of 91 LPW
  • Easy to install
  • Produces high illumination
  • Suitable for full wattage applications

Overview

GE Lighting XL extra-life linear fluorescent lamp features bi-pin G13 medium bulb base. This 32-Watt, T8 bulb outputs 2770 mean Lumens and 2925 initial Lumens of light for maximum brightness. The linear tubular lamp produces light with 3500K color temperature and 85 CRI. It has an average life of 25000 Hours at 3-Hour instant start, 40000 Hours at 3-Hour rapid start, 36000 Hours at 12-Hour instant start and 45000 Hours at 12-Hour rapid start. The lamp with an efficacy of 91 LPW, has soda lime glass construction. It is suitable for full wattage applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
32
Energy Star Flag
No
Country Of Origin
United States of America
Start Type
Instant/Rapid
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168688550
Temperature Rating
10 deg C Minimum Starting
Item Name
Linear Fluorescent Lamp
Light Color
No
Type
XL Extra-Life
Material
Sodalime Glass
Bulb Overall Shape
Linear Tubular
Lumens
2925 Lumens Initial, 2770 Lumens Mean
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Standard Pack/Case Quantity
36/Case
Brand Name
GE Lighting
Average Life
25000 Hour at 3 Hour, 36000 Hour at 12 Hour Instant Start, 40000 Hour at 3 Hour Rapid, 45000 Hour at 12 Hour Rapid Start
Bulb Base
2-Pin G13 Medium
Manufacturer Name
GE Lighting
Maximum Overall Length
48
Dimmable
No
Designation
F32T8/XL/SPX35E2
UPC
04316868855
CRI
85.0000
Color Temperature
3500K
Mercury Content
2.95 mg
Manufacturer Part Number
68855

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.