Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 68853 T8 Fluorescent Lamp 32-Watt 2-Pin G13 Base 2900-Lumens 82 CRI 5000K 48-Inch Length Daylight

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 68853 T8 Fluorescent Lamp 32-Watt 2-Pin G13 Base 2900-Lumens 82 CRI 5000K 48-Inch Length Daylight

SKU: 429549
GE Lighting Ecolux® 32-Watt T8 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 2900 initial Lumens and 2755 mean Lumens for bright and crisp light output. It has efficacy of 91 LPW. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 48-Inch x 1-Inch Dia. Lamp comes with average life of 30000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.
  • Nominal efficacy of 91 LPW
  • Power rating of 32-Watts
  • Color temperature of 5000 K

Overview

GE Lighting Ecolux® 32-Watt T8 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 2900 initial Lumens and 2755 mean Lumens for bright and crisp light output. It has efficacy of 91 LPW. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 48-Inch x 1-Inch Dia. Lamp comes with average life of 30000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
32
Energy Star Flag
No
Country Of Origin
United States of America
Start Type
Instant/Rapid
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168688536
Temperature Rating
10 deg C Minimum Starting
Item Name
Fluorescent Lamp
Light Color
Daylight
Material
Sodalime Glass
Bulb Overall Shape
Linear Tubular
Lumens
2900 Lumens Initial, 2755 Lumens Mean
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Brand Name
GE Lighting
Average Life
30000 Hour
Bulb Base
2-Pin G13
Manufacturer Name
GE Lighting
Maximum Overall Length
48
Dimmable
No
Designation
F32T8/SPX50/ECO2
sku
429549
UPC
04316868853
CRI
82.0000
Color Temperature
5000K
Mercury Content
2.95 mg
Manufacturer Part Number
68853
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.