Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 68185 Dimmable PAR38 Directional LED Lamp 26-Watt E26 Medium Base 1500-Lumens 82 CRI 3000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 68185 Dimmable PAR38 Directional LED Lamp 26-Watt E26 Medium Base 1500-Lumens 82 CRI 3000K

SKU: 114238
GE Lighting 26-Watt PAR38 E26 Medium screw-in LED lamp offers 1500 initial Lumens for crisp light output. It has color rendering index of 82 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It has voltage rating of 120-Volts. Lamp in silver color, has efficacy of 58 LPW and comes with average life of 25000 hours. It emits or distributes light at beam angle of 40 radians. This lamp has overall length of 5.31-inches. It is perfect for commercial and floodlight applications. Lamp is Energy Star/UL wet rated.
  • Dimmable
  • Use in totally enclosed fixtures may result in lower lamp life
  • Energy-efficient, long life
  • Beam Type: Flood

Overview

GE Lighting 26-Watt PAR38 E26 Medium screw-in LED lamp offers 1500 initial Lumens for crisp light output. It has color rendering index of 82 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It has voltage rating of 120-Volts. Lamp in silver color, has efficacy of 58 LPW and comes with average life of 25000 hours. It emits or distributes light at beam angle of 40 radians. This lamp has overall length of 5.31-inches. It is perfect for commercial and floodlight applications. Lamp is Energy Star/UL wet rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Type
Directional
Start Type
No
Maximum Overall Length
5.31
Lumens
1500 Lumens Initial
Light Color
No
Item Name
LED Lamp
Designation
LED26DP38S830/40-120
Power (Wattage)
26 Watt
UPC
04316868185
CRI
82.0000
Color Temperature
3000K
Center Beam Candle Power
3100 cd
Bulb Color/Finish
Silver
Bulb Base
E26 Medium
Brand Name
GE Lighting
Beam Angle
40 rad Flood
Average Life
25000 Hour
Bulb Shape
PAR38
RoHS Flag
Contact manufacturer
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
Sealed Beam
GTIN
00043168681858
Manufacturer Part Number
68185
Manufacturer Name
GE Lighting
Standards
Energy Star and Reg Qualified, UL Wet Rated

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.