Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 68161 Dimmable BR30 Directional Reflector LED Lamp 10-Watt E26 Medium Base 700-Lumens 80 CRI 3000K White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 68161 Dimmable BR30 Directional Reflector LED Lamp 10-Watt E26 Medium Base 700-Lumens 80 CRI 3000K White

SKU: 134767
GE Lighting 10-Watt BR30 E26 Medium screw-in LED lamp offers 700 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates white light to the surrounding. It has voltage rating of 120-Volts. Lamp in frosted finish, has efficacy of 70 LPW and comes with average life of 25000 hours. This lamp has overall length of 5.37-inches. It is perfect for indoor floodlight. Lamp is Energy Star/UL damp rated.
  • Dimmable
  • Energy-efficient lamp has long life
  • Voltage rating of 120-Volts
  • Comes in BR30 shape

Overview

GE Lighting 10-Watt BR30 E26 Medium screw-in LED lamp offers 700 initial Lumens for crisp light output. It has color rendering index of 80. Lamp with 3000K color temperature rating radiates white light to the surrounding. It has voltage rating of 120-Volts. Lamp in frosted finish, has efficacy of 70 LPW and comes with average life of 25000 hours. This lamp has overall length of 5.37-inches. It is perfect for indoor floodlight. Lamp is Energy Star/UL damp rated.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt
Type
Directional, Reflector
Start Type
No
Maximum Overall Length
5.37
Lumens
700 Lumens Initial
Light Color
White
Item Name
LED Lamp
Designation
LED10DR303/830W-120
Power (Wattage)
10 Watt
UPC
04316868161
CRI
80.0000
Color Temperature
3000K
Bulb Color/Finish
Frosted Glass
Bulb Base
E26 Medium
Brand Name
GE Lighting
Average Life
25000 Hour
sku
134767
Bulb Shape
BR30
RoHS Flag
Contact manufacturer
Bulb Base Group
Screw-In
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
Sealed Beam
GTIN
00043168681612
Manufacturer Part Number
68161
Manufacturer Name
GE Lighting
Standards
UL Damp Rated, Energy Star and Reg Qualified
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.