GE Lighting 68052 T12 Straight Linear Fluorescent Lamp 60-Watt Single-Pin FA8 Base 3600-Lumens 90 CRI 4100K 96-Inch Length Watt-Miser®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 68052 T12 Straight Linear Fluorescent Lamp 60-Watt Single-Pin FA8 Base 3600-Lumens 90 CRI 4100K 96-Inch Length Watt-Miser®

SKU: 117159
GE Lighting Watt-Miser® Straight 60-Watt T12 1-pin FA8 pin/plug-in base linear fluorescent lamp offers 3600 initial Lumens and 2900 mean Lumens for bright and crisp light output. It has efficacy of 60 LPW. It has color rendering index of 90. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass lamp construction. It measures 96-Inch x 1.5-Inch Dia. Lamp comes with average life of 12000 hours. It withstands temperature rating of 15 deg C. Lamp is ideal for energy saving applications.
  • Features sodalime glass lamp
  • Has power rating of 60-Watts
  • Measures 96-Inch x 1.5-Inch Dia

Overview

GE Lighting Watt-Miser® Straight 60-Watt T12 1-pin FA8 pin/plug-in base linear fluorescent lamp offers 3600 initial Lumens and 2900 mean Lumens for bright and crisp light output. It has efficacy of 60 LPW. It has color rendering index of 90. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass lamp construction. It measures 96-Inch x 1.5-Inch Dia. Lamp comes with average life of 12000 hours. It withstands temperature rating of 15 deg C. Lamp is ideal for energy saving applications.

Specifications

Start Type
No
Sub Brand
Watt-Miser®
Temperature Rating
-15 deg C Minimum Starting
Type
Straight
Wattage
60
Mercury Content
15 mg
Bulb Shape
T12
Dimmable
No
Brand Name
GE Lighting
Bulb Base
Single-Pin FA8
Average Life
12000 Hour
Color Temperature
4100K
CRI
90.0000
Designation
F96T12/CW/C/WM
Maximum Overall Length
96
Item Name
Linear Fluorescent Lamp
Light Color
Cool White
Lumens
3600 Lumens Initial, 2900 Lumens Mean
Material
Sodalime Glass
Bulb Base Group
Single-Pin
UPC
04316868052
Manufacturer Name
GE Lighting
Manufacturer Part Number
68052
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168680523
Standards
Energy Saving

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.