Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 68051 T12 U-Tube Linear Fluorescent Lamp 35-Watt 2-Pin G13 Base 1650-Lumens 87 CRI 4100K 22-1/2-Inch Length Cool White Watt-Miser®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 68051 T12 U-Tube Linear Fluorescent Lamp 35-Watt 2-Pin G13 Base 1650-Lumens 87 CRI 4100K 22-1/2-Inch Length Cool White Watt-Miser®

SKU: 121041
GE Lighting Watt-Miser® U-Shaped 35-Watt T12 2-Pin G13 medium plug-in base linear fluorescent lamp offers 1650 initial Lumens and 1400 mean Lumens for bright and crisp light output. It has efficacy of 47 LPW. It has color rendering index of 87. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass bulb construction. It measures 22.5-Inch x 1.5-Inch Dia. Lamp comes with average life of 14000 hours. It withstands temperature rating of 15 deg C. Lamp is ideal for energy saving applications.
  • Features sodalime glass bulb
  • Has power rating of 35-Watts
  • Measures 22.5-Inch x 1.5-Inch Dia

Overview

GE Lighting Watt-Miser® U-Shaped 35-Watt T12 2-Pin G13 medium plug-in base linear fluorescent lamp offers 1650 initial Lumens and 1400 mean Lumens for bright and crisp light output. It has efficacy of 47 LPW. It has color rendering index of 87. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass bulb construction. It measures 22.5-Inch x 1.5-Inch Dia. Lamp comes with average life of 14000 hours. It withstands temperature rating of 15 deg C. Lamp is ideal for energy saving applications.

Specifications

Mercury Content
30 mg
Bulb Shape
T12 U-Bent
Maximum Overall Length
22.5
Wattage
35
Energy Star Flag
No
Bulb Base Group
Bi-Pin
Country Of Origin
United States of America
UNSPSC
39101605
Start Type
No
GTIN
00043168680516
Standards
Energy Saving
Sub Brand
Watt-Miser®
Temperature Rating
-15 deg C Minimum Starting
Bulb Overall Shape
U-Shaped
RoHS Flag
Contact manufacturer
Manufacturer Part Number
68051
Material
Sodalime Glass
Average Life
14000 Hour
UPC
04316868051
Manufacturer Name
GE Lighting
Lumens
1650 Lumens Initial, 1400 Lumens Mean
Dimmable
No
Light Color
Cool White
Item Name
Linear Fluorescent Lamp
Designation
F35/CW/C/U6/WM
CRI
87.0000
Color Temperature
4100K
Bulb Base
2-Pin G13
Brand Name
GE Lighting
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.