Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 66649 T12 Straight Linear Fluorescent Lamp 34-Watt 2-Pin G13 Base 1800-Lumens 87 CRI 4100K 48-Inch Length Ecolux® Watt-Miser®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 66649 T12 Straight Linear Fluorescent Lamp 34-Watt 2-Pin G13 Base 1800-Lumens 87 CRI 4100K 48-Inch Length Ecolux® Watt-Miser®

SKU: 117412
GE Lighting Ecolux® Watt-Miser® Straight 34-Watt T12 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 1800 initial Lumens and 1500 mean Lumens for bright and crisp light output. It has efficacy of 53 LPW. It has color rendering index of 87 and color temperature rating of 4100K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 48-Inch x 1.5-Inch Dia. Lamp comes with average life of 15000 hours. It withstands temperature rating of 15 deg C. Lamp is ideal for energy saving applications.
  • Features sodalime glass bulb
  • Has power rating of 34-Watts
  • Measures 48-Inch x 1.5-Inch Dia

Overview

GE Lighting Ecolux® Watt-Miser® Straight 34-Watt T12 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 1800 initial Lumens and 1500 mean Lumens for bright and crisp light output. It has efficacy of 53 LPW. It has color rendering index of 87 and color temperature rating of 4100K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 48-Inch x 1.5-Inch Dia. Lamp comes with average life of 15000 hours. It withstands temperature rating of 15 deg C. Lamp is ideal for energy saving applications.

Specifications

Start Type
Rapid
Sub Brand
Ecolux® Watt-Miser®
Temperature Rating
-15 deg C Minimum Starting
Type
Straight
Wattage
34
Mercury Content
5 mg
Bulb Shape
T12
Dimmable
No
Brand Name
GE Lighting
Bulb Base
2-Pin G13
Average Life
15000 Hour
Color Temperature
4100K
CRI
87.0000
Designation
F34/CW/C/WM/ECO
Maximum Overall Length
48
Item Name
Linear Fluorescent Lamp
Light Color
No
Lumens
1800 Lumens Initial, 1500 Lumens Mean
Material
Sodalime Glass
Bulb Base Group
Bi-Pin
UPC
04316866649
Manufacturer Name
GE Lighting
Manufacturer Part Number
66649
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168666497
Standards
Energy Saving

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.