Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 65390 Dimmable BR30 LED Reflector Lamp 750-Lumens 3000K 83 CRI Energy Smart®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 65390 Dimmable BR30 LED Reflector Lamp 750-Lumens 3000K 83 CRI Energy Smart®

SKU: 70920
Standard Pack/Case Quantity: 6/Case
GE Lighting Energy Smart® LED reflector lamp features screw-in E26 medium bulb base. This 12-Watt, BR30 bulb outputs 750 initial Lumens of bright and crisp light. The 120-Volt AC lamp has an average life of 50000 Hours. The dimmable lamp in frosted/silver finish, has 3000K color temperature and 83 CRI. The sealed-beam lamp is suitable for use in damp location and for indoor floodlight applications. The 120-Volt lamp replaces 65-Watt incandescent lamps. The LED lamp meets cULus and Energy Star standards.
  • Dimmable
  • LED lamps are energy efficient
  • Durable
  • Free from mercury or lead
  • Suitable for use in damp locations and for indoor floodlight applications

Overview

GE Lighting Energy Smart® LED reflector lamp features screw-in E26 medium bulb base. This 12-Watt, BR30 bulb outputs 750 initial Lumens of bright and crisp light. The 120-Volt AC lamp has an average life of 50000 Hours. The dimmable lamp in frosted/silver finish, has 3000K color temperature and 83 CRI. The sealed-beam lamp is suitable for use in damp location and for indoor floodlight applications. The 120-Volt lamp replaces 65-Watt incandescent lamps. The LED lamp meets cULus and Energy Star standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120 Volt AC
Sub Brand
Energy Smart®
Start Type
No
Maximum Overall Length
5.37
Lumens
750 Lumens Initial
Light Color
No
Item Name
LED Reflector Lamp
Designation
LED12DBR30/830
Power (Wattage)
12 Watt
UPC
04316865390
CRI
83.0000
Color Temperature
3000K
Bulb Color/Finish
Frosted/Silver
Bulb Base
E26 Medium Screw
Brand Name
GE Lighting
Average Life
50000 Hour
Bulb Shape
BR30
Bulb Base Group
Screw-In
Energy Star Flag
No
Standard Pack/Case Quantity
6/Case
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
65390
Manufacturer Name
GE Lighting
Standards
cULus Certified, Energy Star Qualified
Incandescent Equivalent Wattage
65

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.