Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 49889 PAR56 Incandescent Lamp 200-Watt GX16d Mogul End Prong Base 2270-Lumens 2750K Warm White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 49889 PAR56 Incandescent Lamp 200-Watt GX16d Mogul End Prong Base 2270-Lumens 2750K Warm White

SKU: 98641
Standard Pack/Case Quantity: 12/Case
GE Lighting Incandescent lamp features GX16d mogul end prong bulb base. This 200-Watt, PAR56 lamp outputs a bright and crisp light of 2270 Lumens. The sealed-beam lamp has an average life of 2000 Hours and medium flood beam angle. The CC-13 filament lamp produces warm light with a color temperature of 2750K. It has a voltage rating of 120-Volts AC.
  • Has an efficacy of 11 LPW
  • Outputs bright light
  • Easy to install

Overview

GE Lighting Incandescent lamp features GX16d mogul end prong bulb base. This 200-Watt, PAR56 lamp outputs a bright and crisp light of 2270 Lumens. The sealed-beam lamp has an average life of 2000 Hours and medium flood beam angle. The CC-13 filament lamp produces warm light with a color temperature of 2750K. It has a voltage rating of 120-Volts AC.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
CC-13
Bulb Shape
PAR56
Wattage
200
Voltage Rating
120 Volt AC
Average Life
2000 Hour
Beam Angle
Medium Flood
Brand Name
GE Lighting
Maximum Overall Length
5
Bulb Base
GX16d Mogul End Prong
Center Beam Candle Power
15000 cd
Color Temperature
2750K
Designation
200PAR56/MFL
Dimmable
No
Lumens
2270 Lumens Initial
Light Color
Warm White
Bulb Base Group
End Prong
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Sealed Beam
UPC
04316849889
Manufacturer Name
GE Lighting
Manufacturer Part Number
49889
Standard Pack/Case Quantity
12/Case
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39101612
GTIN
00043168498890

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.