Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 42144 Dimmable PAR30 Directional Long Neck LED Lamp 12-Watt E26 Medium Base 1000-Lumens 80 CRI 2700K Visual Comfort Lens™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 42144 Dimmable PAR30 Directional Long Neck LED Lamp 12-Watt E26 Medium Base 1000-Lumens 80 CRI 2700K Visual Comfort Lens™

SKU: 367107
GE Lighting Visual Comfort Lens™ 12-Watt PAR30 E26 Medium LED lamp offers 1000 initial Lumens for crisp light output. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It has voltage rating of 120-Volts. Lamp in white color, has efficacy of 83.3 LPW and comes with average life of 25000 hours. It emits or distributes light at beam angle of 40-degree. This lamp has overall length of 4.72-inches. It is perfect for track and recessed applications. Lamp is Energy Star/UL damp rated.
  • Dimmable
  • Suitable for track & recessed, accent lighting
  • Voltage rating of 120-Volts
  • Beam Type: Flood

Overview

GE Lighting Visual Comfort Lens™ 12-Watt PAR30 E26 Medium LED lamp offers 1000 initial Lumens for crisp light output. It has color rendering index of 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It has voltage rating of 120-Volts. Lamp in white color, has efficacy of 83.3 LPW and comes with average life of 25000 hours. It emits or distributes light at beam angle of 40-degree. This lamp has overall length of 4.72-inches. It is perfect for track and recessed applications. Lamp is Energy Star/UL damp rated.

Specifications

Bulb Shape
PAR30 Long Neck
Bulb Base Group
Screw-In
Standards
Energy Star and Reg Qualified, UL Damp Rated
Bulb Overall Shape
Sealed Beam
GTIN
00043168421447
UNSPSC
39112102
Power (Wattage)
12 Watt
Start Type
No
Dimmable
Yes
Designation
LED12DP3LRW82740-120
CRI
80.0000
Color Temperature
2700K
Center Beam Candle Power
2200 cd
Bulb Color/Finish
White
Bulb Base
E26 Medium
Brand Name
GE Lighting
Beam Angle
40 Degree Flood
Average Life
25000 Hour
Voltage Rating
120 Volt
Item Name
LED Lamp
Light Color
No
Lumens
1000 Lumens Initial
Maximum Overall Length
4.72
Sub Brand
Visual Comfort Lens™
Type
Directional
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
UPC
04316842144
Manufacturer Name
GE Lighting
Manufacturer Part Number
42144
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.