GE Lighting 26625 T8 Integrated LED Tube 12-Watt G13 Medium Bi-Pin Base 1550-Lumens 80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 26625 T8 Integrated LED Tube 12-Watt G13 Medium Bi-Pin Base 1550-Lumens 80 CRI 4000K Cool White

SKU: 447121
Standard Pack/Case Quantity: 25/Case
GE Lighting LED12ET8/3/840 T8 Shaped integrated LED tube delivers brightness of up to 1550 lumens over rated life of 50000 Hours. The 80 CRI LED tube in cool white color, has color temperature rating of 4000K and 36-Inch MOL. This 12-Watt LED lamp comes with G13 medium bi-pin base and instant/programmed ballast. It is perfect for the applications demanding high energy savings with minimal installation time. This NSF rated LED tube is perfect for food applications. Integrated LED tube is UL/cUL listed and RoHS compliant.
  • Existing linear fluorescent fixture can converts to LED lighting without needing a comprehensive reinstall
  • LED tubes offer superior energy savings with minimum installation time
  • Each LED tube is outfitted with an internal GE drive

Overview

GE Lighting LED12ET8/3/840 T8 Shaped integrated LED tube delivers brightness of up to 1550 lumens over rated life of 50000 Hours. The 80 CRI LED tube in cool white color, has color temperature rating of 4000K and 36-Inch MOL. This 12-Watt LED lamp comes with G13 medium bi-pin base and instant/programmed ballast. It is perfect for the applications demanding high energy savings with minimal installation time. This NSF rated LED tube is perfect for food applications. Integrated LED tube is UL/cUL listed and RoHS compliant.

Specifications

Bulb Shape
T8
Bulb Base Group
Bi-Pin
Standards
UL 1598 Listed, cUL Certified, RoHS Compliant, Damp Location
Bulb Overall Shape
Tubular
GTIN
00043168266253
UNSPSC
39112102
Power (Wattage)
12 Watt
Start Type
Instant/Programmed
Dimmable
No
Designation
LED12ET8/3/840
CRI
80.0000
Color Temperature
4000K
Bulb Base
2-Pin G13
Brand Name
GE Lighting
Average Life
50000 Hour
Item Name
Integrated LED Tube
Light Color
Cool White
Lumens
1550 Lumens
Material
Plastic
Maximum Overall Length
36
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
UPC
04316826625
Manufacturer Name
GE Lighting
Manufacturer Part Number
26625
Energy Star Flag
No
Standard Pack/Case Quantity
25/Case

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.