Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 26591 T3 Low Voltage Miniature Lamp BA9S Miniature Bayonet Base 6.3-Volt 1-Watt 4-Lumens Clear

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 26591 T3 Low Voltage Miniature Lamp BA9S Miniature Bayonet Base 6.3-Volt 1-Watt 4-Lumens Clear

SKU: 16942
Standard Pack/Case Quantity: 50/Case
GE Lighting Low voltage lamp delivers 4-Lumens of bright light for all your working needs. This 1-Watt lamp offers efficiency and long life up to 20000 hours. It has a voltage rating of 6.3-Volts and current rating of 0.15-Amp. It is suitable for low voltage primary application.
  • Vacuum atmosphere
  • Pin/plug-in bulb
  • T3-1/4 bulb

Overview

GE Lighting Low voltage lamp delivers 4-Lumens of bright light for all your working needs. This 1-Watt lamp offers efficiency and long life up to 20000 hours. It has a voltage rating of 6.3-Volts and current rating of 0.15-Amp. It is suitable for low voltage primary application.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Ceiling Type
No
Degree of Protection
No
Socket Type
No
Lamp Included
No
Shape
No
Shade Type
No
Component Type
No
Trim Type
No
Energy Star Flag
No
Standard Pack/Case Quantity
50/Case
UNSPSC
39101622
Type
Low Voltage
Bulb Overall Shape
Tubular
Voltage Rating
6.3 Volt
Wattage
1
Bulb Shape
T3 (1/4)
Candle Power
0.33 cd
Bulb Base Group
Pin/Plug-In
Start Type
No
Amperage Rating
0.15 Amp
UPC
04316826591
Manufacturer Name
GE Lighting
Manufacturer Part Number
26591
ANSI Code
755
Material
Hard Glass
Lumens
4 Lumens
Item Name
Miniature Lamp
Finish
Clear
Filament
C-2R
Dimmable
No
Average Life
2000 Hour
Bulb Base
BA9s Miniature Bayonet
Brand Name
GE Lighting
Color Temperature
No

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.