Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 21259 HID Replacement LED Lamp 165-Watt EX39 Mogul Extended Base 20000-Lumens 73 CRI 4000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 21259 HID Replacement LED Lamp 165-Watt EX39 Mogul Extended Base 20000-Lumens 73 CRI 4000K

SKU: 402079
GE Lighting 165-Watt EX39 Mogul Extended base LED HID Lamp offers 20000 initial Lumens for crisp light output. It has color rendering index of 73 and color temperature rating of 4000K to ensure optimal light level in the surrounding. This lamp comes with average life of 50000 hours. It emits or distributes light at beam angle of 0-degree. This lamp has overall length of 11.42-inches. Lamp is UL dry rated.
  • Has power rating of 165-Watts
  • Has an overall length of 11.42-inches
  • Offers average life of 50000 hours

Overview

GE Lighting 165-Watt EX39 Mogul Extended base LED HID Lamp offers 20000 initial Lumens for crisp light output. It has color rendering index of 73 and color temperature rating of 4000K to ensure optimal light level in the surrounding. This lamp comes with average life of 50000 hours. It emits or distributes light at beam angle of 0-degree. This lamp has overall length of 11.42-inches. Lamp is UL dry rated.

Specifications

Bulb Shape
No
Bulb Base Group
Screw-In
Standards
UL Dry Rated
Bulb Overall Shape
No
GTIN
00043168212595
UNSPSC
39112102
Power (Wattage)
165 Watt
Start Type
No
Dimmable
No
Designation
LED165/M400/740
CRI
73.0000
Color Temperature
4000K
Bulb Base
EX39 Mogul Extended
Brand Name
GE Lighting
Beam Angle
0 Degree
Average Life
50000 Hour
Item Name
HID Replacement LED Lamp
Light Color
No
Lumens
20000 Lumens Initial
Maximum Overall Length
11.42
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
UPC
04316821259
Manufacturer Name
GE Lighting
Manufacturer Part Number
21259
Energy Star Flag
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.