Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 14673 ED23.5 Elliptical High Pressure Sodium Lamp 100-Watt E39 Mogul Base 9800-Lumens 23 CRI 2000K Ecolux® Lucalox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 14673 ED23.5 Elliptical High Pressure Sodium Lamp 100-Watt E39 Mogul Base 9800-Lumens 23 CRI 2000K Ecolux® Lucalox®

SKU: 109525
GE Lighting Ecolux® Lucalox® High intensity discharge 100-Watt ED23.5 Elliptical E39 Mogul screw-in base high-pressure sodium lamp offers 9800 initial Lumens and 8820 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 23 and color temperature of 2000K to ensure optimal light level in the surrounding. This 7.75-Inch long lamp delivers average life of 30000 hours. Lamp features hard glass construction for longer endurance. It contains 4.2 Pico-gm of mercury. It is perfect for open or enclosed fixtures.
  • Efficacy of 98 LPW
  • Open circuit voltage RMS lag ballast of 110-Volts
  • 5 mins Hot restart time to 90%
  • Effective arc length of 1.5-inches
  • Light center length of 5-inches

Overview

GE Lighting Ecolux® Lucalox® High intensity discharge 100-Watt ED23.5 Elliptical E39 Mogul screw-in base high-pressure sodium lamp offers 9800 initial Lumens and 8820 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 23 and color temperature of 2000K to ensure optimal light level in the surrounding. This 7.75-Inch long lamp delivers average life of 30000 hours. Lamp features hard glass construction for longer endurance. It contains 4.2 Pico-gm of mercury. It is perfect for open or enclosed fixtures.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
110 Volt
Wattage
100
Light Color
No
UPC
04316814673
Item Name
High Pressure Sodium Lamp
UNSPSC
39101617
RoHS Flag
Contact manufacturer
Manufacturer Name
GE Lighting
Manufacturer Part Number
14673
Material
Hard Glass
Maximum Overall Length
7.75
Mercury Content
4.2 pg
Sub Brand
Ecolux® Lucalox®
Operating Position
Universal
Start Type
No
Lumens
9800 Lumens Initial, 8820 Lumens Mean
CRI
23.0000
GTIN
00043168146739
Average Life
30000 Hour
Designation
LU100/ECO/NC
Brand Name
GE Lighting
Energy Star Flag
No
Bulb Overall Shape
Ellipsoidal Dimple
Color Temperature
2000K
Bulb Base Group
Screw-In
Bulb Color/Finish
Clear
sku
109525
Dimmable
No
Country Of Origin
Hungary
Bulb Shape
ED23.5
Bulb Base
E39 Mogul Screw
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.