GE Lighting 13743 T12 Straight Linear Fluorescent Lamp 55-Watt Single-Pin FA8 Base 4500-Lumens 60 CRI 4100K 72-Inch Length

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 13743 T12 Straight Linear Fluorescent Lamp 55-Watt Single-Pin FA8 Base 4500-Lumens 60 CRI 4100K 72-Inch Length

SKU: 14225
GE Lighting Straight 55-Watt T12 1-pin FA8 pin/plug-in base linear fluorescent lamp offers 4500 initial Lumens and 4140 mean Lumens for bright and crisp light output. It has efficacy of 82 LPW. It has color rendering index of 60. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass lamp construction. It measures 72-Inch x 1.5-Inch Dia. Lamp comes with average life of 12000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.
  • Color temperature rating of 4100K
  • Cathode resistance ratio- Rh/Rc of 4.25 - 6.500
  • Measures 72-Inch x 1.5-Inch Dia

Overview

GE Lighting Straight 55-Watt T12 1-pin FA8 pin/plug-in base linear fluorescent lamp offers 4500 initial Lumens and 4140 mean Lumens for bright and crisp light output. It has efficacy of 82 LPW. It has color rendering index of 60. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass lamp construction. It measures 72-Inch x 1.5-Inch Dia. Lamp comes with average life of 12000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.

Specifications

Start Type
Instant
Temperature Rating
10 deg C Minimum Starting
Type
Straight
Wattage
55
Mercury Content
90 mg
Bulb Shape
T12
Dimmable
No
Brand Name
GE Lighting
Bulb Base
Single-Pin FA8
Average Life
12000 Hour
Color Temperature
4100K
CRI
60.0000
Designation
F72T12/CW-15PK
Maximum Overall Length
72
Item Name
Linear Fluorescent Lamp
Light Color
Cool White
Lumens
4500 Lumens Initial, 4140 Lumens Mean
Material
Sodalime Glass
Bulb Base Group
Single-Pin
UPC
04316813743
Manufacturer Name
GE Lighting
Manufacturer Part Number
13743
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168137430

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.