Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 10429 A21 Incandescent Lamp 150-Watt E26 Medium Base 2680-Lumens 2900K Clear Vibrant™ Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 10429 A21 Incandescent Lamp 150-Watt E26 Medium Base 2680-Lumens 2900K Clear Vibrant™ Light

SKU: 13467
GE Lighting Vibrant™ Light 150-Watt A21 incandescent lamp delivers 2680 initial Lumens of crisp and bright light output. Lamp has voltage rating of 120-Volts. It has E26 medium screw-in base and CC-8 filament. This lamp with 2900K color temperature rating delivers soft white light output. It measures 2.62-Inch Dia x 5.37-Inch. Lamp has average life of 750 hours. Lamp in clear color, features soft glass construction. Incandescent lamp is suitable for use in household applications.
  • Lasts 0.7 years based on 3 hours per day usage
  • 2680-Lumens providing strong, vibrant™ light
  • Nominal efficacy of 16 LPW

Overview

GE Lighting Vibrant™ Light 150-Watt A21 incandescent lamp delivers 2680 initial Lumens of crisp and bright light output. Lamp has voltage rating of 120-Volts. It has E26 medium screw-in base and CC-8 filament. This lamp with 2900K color temperature rating delivers soft white light output. It measures 2.62-Inch Dia x 5.37-Inch. Lamp has average life of 750 hours. Lamp in clear color, features soft glass construction. Incandescent lamp is suitable for use in household applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Filament
CC-8
Bulb Shape
A21
Wattage
150
Voltage Rating
120 Volt
Average Life
750 Hour
Brand Name
GE Lighting
Sub Brand
Vibrant™ Light
Maximum Overall Length
5.37
Material
Soft Glass
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Color Temperature
2900K
Designation
150A/W-12PK-120
Dimmable
No
Lumens
2680 Lumens Initial
Light Color
Soft White
Bulb Base Group
Screw-In
Item Name
Incandescent Lamp
Energy Star Flag
No
Bulb Overall Shape
Arbitrary
sku
13467
UPC
04316810429
Manufacturer Name
GE Lighting
Manufacturer Part Number
10429
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39101612
GTIN
00043168104296
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.