Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 10415 T8 Straight Extra Life Linear Fluorescent Lamp 17-Watt 2-Pin G13 Base 1300-Lumens 82 CRI 5000K 24-Inch Length Ecolux® Starcoat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 10415 T8 Straight Extra Life Linear Fluorescent Lamp 17-Watt 2-Pin G13 Base 1300-Lumens 82 CRI 5000K 24-Inch Length Ecolux® Starcoat®

SKU: 13458
GE Lighting Ecolux® Starcoat® Straight extra-life 17-Watt T8 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 1300 initial Lumens and 1235 mean Lumens for bright and crisp light output. It has efficacy of 76 LPW. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 24-Inch x 1-Inch Dia. Lamp comes with average life of 40000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.
  • Current crest factor (Max) of 1.7-Amps
  • Bulb diameter is 0.94 - 1.1-Inch
  • Offers average life of 40000 hours

Overview

GE Lighting Ecolux® Starcoat® Straight extra-life 17-Watt T8 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 1300 initial Lumens and 1235 mean Lumens for bright and crisp light output. It has efficacy of 76 LPW. It has color rendering index of 82 and color temperature rating of 5000K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 24-Inch x 1-Inch Dia. Lamp comes with average life of 40000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
17
Energy Star Flag
No
Country Of Origin
United States of America
Start Type
Instant/Rapid
Sub Brand
Ecolux® Starcoat®
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168104159
Standards
High Color Rendering
Temperature Rating
10 deg C Minimum Starting
Item Name
Linear Fluorescent Lamp
Light Color
No
Type
Straight, Extra Life
Material
Sodalime Glass
Bulb Overall Shape
Linear Tubular
Lumens
1300 Lumens Initial, 1235 Lumens Mean
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Brand Name
GE Lighting
Average Life
18000 Hour at 3 Hour, 24000 Hour at 12 Hour Instant Start, 40000 Hour at 3 Hour, 45000 Hour at 12 Hour Rapid Start
Bulb Base
2-Pin G13
Manufacturer Name
GE Lighting
Maximum Overall Length
24
Dimmable
No
Designation
F17T8XL/SPX50/ECO
sku
13458
UPC
04316810415
CRI
82.0000
Color Temperature
5000K
Mercury Content
2.95 mg
Manufacturer Part Number
10415
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.