Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 10361 BD17 Elliptical Metal Halide Lamp 50-Watt E26 Medium Base 3200-Lumens 60 CRI 3700K Multi-Vapor® PulseArc®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 10361 BD17 Elliptical Metal Halide Lamp 50-Watt E26 Medium Base 3200-Lumens 60 CRI 3700K Multi-Vapor® PulseArc®

SKU: 13429
GE Lighting Multi-Vapor® PulseArc® High intensity discharge 50-Watt BD17 Elliptical E26 medium screw-in base metal-halide lamp offers 3200 initial Lumens and 2100 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 60 and color temperature of 3700K to ensure optimal light level in the surrounding. This 5.43-Inch long lamp delivers average life of 10000 hours. Lamp features quartz hard glass construction for longer endurance. It contains 261 Pico-gm of mercury. Base and lamp has temperature rating of 190 deg C and 400 deg C respectively. It is perfect for enclosed fixtures.
  • Efficacy of 64 LPW
  • Offers average life of 10000 hours
  • Light center length of 3.43-inches

Overview

GE Lighting Multi-Vapor® PulseArc® High intensity discharge 50-Watt BD17 Elliptical E26 medium screw-in base metal-halide lamp offers 3200 initial Lumens and 2100 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 60 and color temperature of 3700K to ensure optimal light level in the surrounding. This 5.43-Inch long lamp delivers average life of 10000 hours. Lamp features quartz hard glass construction for longer endurance. It contains 261 Pico-gm of mercury. Base and lamp has temperature rating of 190 deg C and 400 deg C respectively. It is perfect for enclosed fixtures.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
GE Lighting
Wattage
50
Average Life
10000 Hour
Bulb Shape
BD17 Elliptical
Bulb Base Group
Screw-In
Bulb Overall Shape
Ellipsoidal Dimple
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Color Temperature
3700K
CRI
60.0000
Designation
MXR50/U/MED
Dimmable
No
Temperature Rating
190 deg C Cap Base, 400 deg C Bulb
Item Name
Metal Halide Lamp
Light Color
No
Lumens
3200 Lumens Initial, 2100 Lumens Mean
Maximum Overall Length
5.43
Mercury Content
261 pg
Operating Position
Universal
Start Type
No
Sub Brand
Multi-Vapor® PulseArc®
Material
Quartz Hard Glass
Energy Star Flag
No
Manufacturer Part Number
10361
Manufacturer Name
GE Lighting
UPC
04316810361
Country Of Origin
India
RoHS Flag
Contact manufacturer
UNSPSC
39101614
GTIN
00043168103619

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.