Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 10326 T8 Straight Extra Life Linear Fluorescent Lamp 32-Watt 2-Pin G13 Base 3100-Lumens 85 CRI 3500K 48-Inch Length Ecolux® Starcoat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 10326 T8 Straight Extra Life Linear Fluorescent Lamp 32-Watt 2-Pin G13 Base 3100-Lumens 85 CRI 3500K 48-Inch Length Ecolux® Starcoat®

SKU: 13404
GE Lighting Ecolux® Starcoat® Straight extra-life 32-Watt T8 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 3100 initial Lumens and 2915 mean Lumens for bright and crisp light output. It has efficacy of 97 LPW. It has color rendering index of 85 and color temperature rating of 3500K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 48-Inch x 1-Inch Dia. Lamp comes with average life of 40000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage and energy saving applications.
  • Current crest factor (Max) of 1.7-Amps
  • Bulb diameter is 0.94 - 1.1-Inch
  • Offers average life of 40000 hours

Overview

GE Lighting Ecolux® Starcoat® Straight extra-life 32-Watt T8 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 3100 initial Lumens and 2915 mean Lumens for bright and crisp light output. It has efficacy of 97 LPW. It has color rendering index of 85 and color temperature rating of 3500K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 48-Inch x 1-Inch Dia. Lamp comes with average life of 40000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage and energy saving applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
32
Energy Star Flag
No
Country Of Origin
United States of America
Start Type
Instant/Rapid
Sub Brand
Ecolux® Starcoat®
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168103268
Standards
Energy Saving, High Color Rendering, Product of Ecomagination
Temperature Rating
10 deg C Minimum Starting
Item Name
Linear Fluorescent Lamp
Light Color
No
Type
Straight, Extra Life
Material
Sodalime Glass
Bulb Overall Shape
Linear Tubular
Lumens
3100 Lumens Initial, 2915 Lumens Mean
Bulb Base Group
Bi-Pin
Bulb Shape
T8
Brand Name
GE Lighting
Average Life
25000 Hour at 3 Hour, 36000 Hour at 12 Hour Instant Start, 40000 Hour at 3 Hour, 45000 Hour at 12 Hour Rapid Start
Bulb Base
2-Pin G13
Manufacturer Name
GE Lighting
Maximum Overall Length
48
Dimmable
No
Designation
F32T8XLSPX35HLEC
UPC
04316810326
CRI
85.0000
Color Temperature
3500K
Mercury Content
2.95 mg
Manufacturer Part Number
10326

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.