Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 10261 T12 Straight High Output Linear Fluorescent Lamp 35-Watt R17d Recessed Double Contact Base 1620-Lumens 60 CRI 4100K 24-Inch Length Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 10261 T12 Straight High Output Linear Fluorescent Lamp 35-Watt R17d Recessed Double Contact Base 1620-Lumens 60 CRI 4100K 24-Inch Length Cool White

SKU: 13387
GE Lighting Straight high output 35-Watt T12 R17d recessed double contact pin/plug-in base linear fluorescent lamp offers 1620 initial Lumens and 1345 mean Lumens for bright and crisp light output. It has efficacy of 46 LPW. It has color rendering index of 60. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass bulb construction. It measures 24-Inch x 1.5-Inch Dia. Lamp comes with average life of 9000 hours. It withstands temperature rating of -29 deg C. Lamp is ideal for full wattage applications.
  • Current crest factor of 1.7-Amps
  • Cathode resistance ratio- Rh/Rc of 4.25 - 6.500
  • Bulb diameter is 1.41 - 1.59-inches

Overview

GE Lighting Straight high output 35-Watt T12 R17d recessed double contact pin/plug-in base linear fluorescent lamp offers 1620 initial Lumens and 1345 mean Lumens for bright and crisp light output. It has efficacy of 46 LPW. It has color rendering index of 60. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass bulb construction. It measures 24-Inch x 1.5-Inch Dia. Lamp comes with average life of 9000 hours. It withstands temperature rating of -29 deg C. Lamp is ideal for full wattage applications.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Wattage
35
Energy Star Flag
No
Country Of Origin
United States of America
Start Type
Rapid
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168102612
Temperature Rating
-29 deg C Starting
Item Name
Linear Fluorescent Lamp
Light Color
Cool White
Type
Straight, High Output
Material
Sodalime Glass
Bulb Overall Shape
Linear Tubular
Lumens
1620 Lumens Initial, 1345 Lumens Mean
Bulb Base Group
Recessed Double Contact
Bulb Shape
T12
Brand Name
GE Lighting
Average Life
9000 Hour
Bulb Base
R17d Recessed Double Contact
Manufacturer Name
GE Lighting
Maximum Overall Length
24
Dimmable
No
Designation
F24T12/CW/HO
UPC
04316810261
CRI
60.0000
Color Temperature
4100K
Mercury Content
60 mg
Manufacturer Part Number
10261

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.