GE Lighting 10098 T8 Straight Linear Fluorescent Lamp 13-Watt 2-Pin G13 Base 565-Lumens 60 CRI 4100K 12-Inch Length Starcoat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 10098 T8 Straight Linear Fluorescent Lamp 13-Watt 2-Pin G13 Base 565-Lumens 60 CRI 4100K 12-Inch Length Starcoat®

SKU: 13305
GE Lighting Starcoat® Straight 13-Watt T8 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 565 initial Lumens and 480 mean Lumens for bright and crisp light output. It has efficacy of 43 LPW. This preheat lamp regulates the flow of current effectively. It has color rendering index of 60. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass lamp construction. It measures 12-Inch x 1-Inch Dia. Lamp comes with average life of 7500 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.
  • Current crest factor (Max) of 1.7-Amps
  • Cathode resistance ratio- Rh/Rc of 4.25 - 6.500
  • Lamp diameter is 0.94 - 1.1-Inch
  • Face to end of opposing pin is 11.4 - 11.5-Inch

Overview

GE Lighting Starcoat® Straight 13-Watt T8 2-Pin G13 medium pin/plug-in base linear fluorescent lamp offers 565 initial Lumens and 480 mean Lumens for bright and crisp light output. It has efficacy of 43 LPW. This preheat lamp regulates the flow of current effectively. It has color rendering index of 60. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass lamp construction. It measures 12-Inch x 1-Inch Dia. Lamp comes with average life of 7500 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.

Specifications

Start Type
Preheat
Sub Brand
Starcoat®
Temperature Rating
10 deg C Minimum Starting
Type
Straight
Wattage
13
Mercury Content
18 mg
Bulb Shape
T8
Dimmable
No
Brand Name
GE Lighting
Bulb Base
2-Pin G13
Average Life
7500 Hour
Color Temperature
4100K
CRI
60.0000
Designation
F13T8/CW
Maximum Overall Length
12
Item Name
Linear Fluorescent Lamp
Light Color
Cool White
Lumens
565 Lumens Initial, 480 Lumens Mean
Material
Sodalime Glass
Bulb Base Group
Bi-Pin
UPC
04316810098
Manufacturer Name
GE Lighting
Manufacturer Part Number
10098
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168100984

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.