GE Lighting 10086 T5 Straight Linear Fluorescent Lamp 13-Watt 2-Pin G5 Miniature Base 850-Lumens 60 CRI 4100K 21-Inch Length Starcoat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 10086 T5 Straight Linear Fluorescent Lamp 13-Watt 2-Pin G5 Miniature Base 850-Lumens 60 CRI 4100K 21-Inch Length Starcoat®

SKU: 13291
GE Lighting Starcoat® Straight 13-Watt T5 2-Pin G5 miniature pin/plug-in base linear fluorescent lamp offers 850 initial Lumens and 705 mean Lumens for bright and crisp light output. It has efficacy of 65 LPW. This preheat lamp regulates the flow of current effectively. It has color rendering index of 60. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass lamp construction. It measures 21-Inch x 0.62-Inch Dia. Lamp comes with average life of 5000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.
  • Open circuit voltage rapid start of 180-Volts at 10 deg C
  • Current crest factor (Max) of 1.7-Amps
  • Cathode resistance ratio- Rh/Rc of 4.25 - 6.500
  • Lamp diameter is 0.53 - 0.63-Inch
  • Face to end of opposing pin is 20.53 - 20.63-Inch

Overview

GE Lighting Starcoat® Straight 13-Watt T5 2-Pin G5 miniature pin/plug-in base linear fluorescent lamp offers 850 initial Lumens and 705 mean Lumens for bright and crisp light output. It has efficacy of 65 LPW. This preheat lamp regulates the flow of current effectively. It has color rendering index of 60. Lamp with 4100K color temperature rating radiates cool white light to the surrounding. This lamp features sodalime glass lamp construction. It measures 21-Inch x 0.62-Inch Dia. Lamp comes with average life of 5000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications.

Specifications

Start Type
Preheat
Sub Brand
Starcoat®
Temperature Rating
10 deg C Minimum Starting
Type
Straight
Wattage
13
Mercury Content
6 mg
Bulb Shape
T5
Dimmable
No
Brand Name
GE Lighting
Bulb Base
2-Pin G5 Miniature
Average Life
5000 Hour
Color Temperature
4100K
CRI
60.0000
Designation
F13T5/CW
Maximum Overall Length
21
Item Name
Linear Fluorescent Lamp
Light Color
Cool White
Lumens
850 Lumens Initial, 705 Lumens Mean
Material
Sodalime Glass
Bulb Base Group
Bi-Pin
UPC
04316810086
Manufacturer Name
GE Lighting
Manufacturer Part Number
10086
Bulb Overall Shape
Linear Tubular
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168100861

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.