Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TRK16B Field Installable Heavy-Duty Class R Fusing Kit For Use With NEMA Type 1 3R Enclosure Spec-Setter™ Safety Switches

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TRK16B Field Installable Heavy-Duty Class R Fusing Kit For Use With NEMA Type 1 3R Enclosure Spec-Setter™ Safety Switches

SKU: 44172
GE Industrial Field installable heavy duty Class R fusing kit is perfect for 30 or 60-Amp switches incorporate replacement fuse clips. It operates at a voltage rating of 600-Volts AC and current rating of 30-Amps. It is suitable for use with NEMA Type 1, 3R enclosure spec-setter safety switches. The Class R fusing kit is UL listed.
  • These kits may be installed in the safety switch to deter fuses other than Class R from being installed
  • Kits for 30- or 60-Amp switches incorporate replacement fuse clips
  • Has a current rating of 30-Amps

Overview

GE Industrial Field installable heavy duty Class R fusing kit is perfect for 30 or 60-Amp switches incorporate replacement fuse clips. It operates at a voltage rating of 600-Volts AC and current rating of 30-Amps. It is suitable for use with NEMA Type 1, 3R enclosure spec-setter safety switches. The Class R fusing kit is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
GTIN
00783164198102
UNSPSC
39122221
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Manufacturer Part Number
TRK16B
Manufacturer Name
GE Industrial
UPC
78316419810
sku
44172
Standards
UL Listed
RoHS Flag
Contact manufacturer
Voltage Rating
600 Volt AC
Type
Field Installable, Heavy-Duty
Amperage Rating
30 Amp
Item Name
Class R Fusing Kit
For Use With
NEMA Type 1, 3R Enclosure Spec-Setter™ Safety Switches
Brand Name
GE Industrial
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.