Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TQMH000 Bottom Feed Main Circuit Breaker Kit 120/240-Volt AC PowerMark Gold™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TQMH000 Bottom Feed Main Circuit Breaker Kit 120/240-Volt AC PowerMark Gold™

SKU: 13205
GE Industrial PowerMark Gold™ 2-Pole Main circuit breaker has voltage rating of 120/240-Volt AC and interrupt rating of 22-Kilo-Amps. It is suitable for use with 125-Amp PowerMark Gold loadcenters. This bottom-feed quick-make/quick-break circuit breaker has internal common trip.
  • Conductor rating of 60 deg C/75 deg F
  • For use with 125-Amps PowerMark Gold loadcenters
  • Voltage rating of 120/240-Volt AC

Overview

GE Industrial PowerMark Gold™ 2-Pole Main circuit breaker has voltage rating of 120/240-Volt AC and interrupt rating of 22-Kilo-Amps. It is suitable for use with 125-Amp PowerMark Gold loadcenters. This bottom-feed quick-make/quick-break circuit breaker has internal common trip.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Neutral Type
No
Actuator
No
Fusible
No
Fuse Type
No
Voltage Rating
120/240 Volt AC
Type
Bottom Feed
Sub Brand
PowerMark Gold™
GTIN
00783164111934
UNSPSC
39121101
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
sku
13205
Phase
No
Brand Name
GE Industrial
Amperage Rating
125 Amp
Connection Type
Box Type Terminal
Manufacturer Part Number
TQMH000
Manufacturer Name
GE Industrial
UPC
78316411193
Degree of Protection
No
Finish
No
Number of Poles
2
Mounting
Bottom
Item Name
Main Circuit Breaker Kit
Interrupt Rating
22 Kilo-Amp
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.