Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TQL100S Steel 1/2/3-Pole Circuit Breaker Enclosure 15.2-Inch x 6.9-Inch x 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TQL100S Steel 1/2/3-Pole Circuit Breaker Enclosure 15.2-Inch x 6.9-Inch x 4-Inch

SKU: 12569
GE Industrial 1-/2-/3-Pole Circuit breaker enclosure has voltage rating of 240-Volts and current rating 100-Amps. This enclosure features steel construction. It measures 15.2-Inch x 6.9-Inch x 4-Inch. This NEMA 1 rated enclosure supports surface mounting for easy installations. It comes with neutral kit. Enclosure is UL listed and CSA certified.
  • 60/75 deg C Conductor ratings
  • Short-circuit ratings are equal to the rating of the installed breaker
  • Spectra™ RMS breaker has AC ratings only

Overview

GE Industrial 1-/2-/3-Pole Circuit breaker enclosure has voltage rating of 240-Volts and current rating 100-Amps. This enclosure features steel construction. It measures 15.2-Inch x 6.9-Inch x 4-Inch. This NEMA 1 rated enclosure supports surface mounting for easy installations. It comes with neutral kit. Enclosure is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Cable Type
No
Size
15.2 Inch Length x 6.9 Inch Width x 4 Inch Height
Voltage Rating
240 Volt
Number of Poles
1/2/3
UNSPSC
39121318
Standards
UL Listed, CSA Certified
GTIN
00783164021424
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Phase
No
NEMA Rating
NEMA 1
Amperage Rating
100 Amp
UPC
78316402142
Manufacturer Name
GE Industrial
Manufacturer Part Number
TQL100S
Mounting
Surface
Brand Name
GE Industrial
Degree of Protection
No
Finish
No
Frame
Q-Line, THQL, TXQL, THQL-GF
Includes
Neutral Kit
Item Name
Circuit Breaker Enclosure
Material
Steel

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.