Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TQD32150WL Type TQD Molded Case Circuit Breaker 3-Pole 150-Amp 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TQD32150WL Type TQD Molded Case Circuit Breaker 3-Pole 150-Amp 240-Volt AC

SKU: 12534
GE Industrial 3-Pole Type TQD molded case circuit breaker is rated at 150-Amps and 240-Volt AC. It has interrupt current rating of 10-Kilo-Amps. HACR rated 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It measures 4-1/8-Inch x 2-5/8-Inch x 6-9/16-Inch. Circuit breaker has line and load lug connection. It comes with TCAL25 lugs. The Q-Line-frame circuit breaker is suitable for reverse feed applications. Circuit breaker is UL File E-11592 listed.
  • Features line and load side lug terminal connection
  • Measures 4-1/8-Inch x 2-5/8-Inch x 6-9/16-Inch
  • Has voltage rating of 240-Volt AC

Overview

GE Industrial 3-Pole Type TQD molded case circuit breaker is rated at 150-Amps and 240-Volt AC. It has interrupt current rating of 10-Kilo-Amps. HACR rated 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It measures 4-1/8-Inch x 2-5/8-Inch x 6-9/16-Inch. Circuit breaker has line and load lug connection. It comes with TCAL25 lugs. The Q-Line-frame circuit breaker is suitable for reverse feed applications. Circuit breaker is UL File E-11592 listed.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
240 Volt AC
GTIN
00783164021318
Standards
UL E11592 Listed, HACR Rated
Terminal Connection
Line and Load Side Lug
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Temperature Rating
104 deg F (40 deg C)
Manufacturer Name
GE Industrial
Phase
3
Actuator
No
Amperage Rating
150 Amp
Brand Name
GE Industrial
UPC
78316402131
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
Manufacturer Part Number
TQD32150WL
Number of Poles
3
Item Name
Molded Case Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type TQD
Frame
Q-Line
Dimensions
4-1/8 Inch Width x 2-5/8 Inch Depth x 6-9/16 Inch Height
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
No
Leaf Node Search
Molded Case Circuit Breakers
Category Level One Search
Power Distribution
Category Level Two Search
Breakers and Fuses
Category Level Three Search
Molded Case Circuit Breakers

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.