Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TQD32125WL Feed-Thru Mount Molded Case Circuit Breaker 3-Pole 125-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TQD32125WL Feed-Thru Mount Molded Case Circuit Breaker 3-Pole 125-Amp 120/240-Volt AC

SKU: 12525
GE Industrial 3-Pole Molded case circuit breaker is rated at 120/240-Volt AC and 125-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 4.125-Inch x 2.625-Inch x 6.5625-Inch. This 3-Phase breaker with line/load lug terminal connection, accepts copper/aluminum wires of size 4-AWG - 300-KCMIL. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This HACR rated Q-Line frame circuit breaker supports feed-thru mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed.
  • Comes with line/load lug terminal connection
  • Perfect for reverse feed
  • Has voltage rating of 120/240-Volt AC

Overview

GE Industrial 3-Pole Molded case circuit breaker is rated at 120/240-Volt AC and 125-Amps. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It measures 4.125-Inch x 2.625-Inch x 6.5625-Inch. This 3-Phase breaker with line/load lug terminal connection, accepts copper/aluminum wires of size 4-AWG - 300-KCMIL. It features non-interchangeable, long-time and instantaneous thermal-magnetic trip type to ensure reliability. This HACR rated Q-Line frame circuit breaker supports feed-thru mounting for making installation easier. It is suitable for reverse feed applications. Circuit breaker is UL listed.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
GTIN
00783164021295
Standards
UL E11592, HACR Rated
Terminal Connection
Line and Load Side Lug
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Temperature Rating
40 deg C
Manufacturer Name
GE Industrial
Phase
3
Actuator
No
Amperage Rating
125 Amp
Brand Name
GE Industrial
UPC
78316402129
Trip Type
Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Manufacturer Part Number
TQD32125WL
Number of Poles
3
Mounting
Feed-Thru
Item Name
Molded Case Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Frame
Q-Line
Dimensions
4.125 Inch Width x 2.625 Inch Depth x 6.5625 Inch Height
Conductor Size
4 AWG-300 KCMIL Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No
Is PFA Discontinued
No
Leaf Node Search
Molded Case Circuit Breakers
Category Level One Search
Power Distribution
Category Level Two Search
Breakers and Fuses
Category Level Three Search
Molded Case Circuit Breakers

Documents

Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.