Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TQD22200X2 Bolt-On Mount Main Or Subfeed Breaker 2-Pole 200-Amp 240 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TQD22200X2 Bolt-On Mount Main Or Subfeed Breaker 2-Pole 200-Amp 240 Volt

SKU: 13473
GE Industrial 2-Pole 1-Phase Main or sub-feed breaker is rated at 200-Amps and 240-Volts. Interrupt current rating of this main or sub-feed breaker is 10-Kilo-Amps. It has line lug terminal connections. It supports bolt-on mounting. It measures 2-3/4-Inch x 2-5/8-Inch x 6-9/16-Inch. This circuit breaker features common and thermal-magnetic trip function to ensure reliability. It is suitable for use with AQ panels and A series panelboards.
  • For use with AQ panels, A-Series™ panelboards
  • Current rating of 200-Amps
  • Line lug terminal connection

Overview

GE Industrial 2-Pole 1-Phase Main or sub-feed breaker is rated at 200-Amps and 240-Volts. Interrupt current rating of this main or sub-feed breaker is 10-Kilo-Amps. It has line lug terminal connections. It supports bolt-on mounting. It measures 2-3/4-Inch x 2-5/8-Inch x 6-9/16-Inch. This circuit breaker features common and thermal-magnetic trip function to ensure reliability. It is suitable for use with AQ panels and A series panelboards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164131444
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
240 Volt
Trip Type
Thermal Magnetic, Common
Terminal Connection
Line Side Lug
Actuator
No
Amperage Rating
200 Amp
Brand Name
GE Industrial
Dimensions
2-3/4 Inch Width x 2-5/8 Inch Depth x 6-9/16 Inch Height
Interrupt Rating
10 Kilo-Amp
Item Name
Main Or Subfeed Breaker
Mounting
Bolt-On
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316413144
Manufacturer Part Number
TQD22200X2
Manufacturer Name
GE Industrial
sku
13473
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.