Tour  

GE Industrial TNK100 Neutral Mounting Kit For Use With Spec-Setter TC Series Non Fusible Double Throw Safety Switches

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TNK100 Neutral Mounting Kit For Use With Spec-Setter TC Series Non Fusible Double Throw Safety Switches

SKU: 124268
GE Industrial Neutral mounting kit operates at a voltage rating of 240/600-Volts AC and current rating of 30 to 100-Amps. It is suitable for use with spec-setter TC series non-fusible double throw safety switches.
  • Includes (1) neutral assembly, (2) #8-32 x 3/8-Inch mounting screws, (1) poly propylene insulators, (1) bond strap, (1) #10-32 x 1/4-Inch slotted screw
  • 14 to 1/0-AWG wire
  • Has a current rating of 30 to 100-Amps

Overview

GE Industrial Neutral mounting kit operates at a voltage rating of 240/600-Volts AC and current rating of 30 to 100-Amps. It is suitable for use with spec-setter TC series non-fusible double throw safety switches.

Specifications

Internal Resistance
No
Case Material
No
Manufacturer Part Number
TNK100
UPC
78316438804
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39122221
Manufacturer Name
GE Industrial
Voltage Rating
240 - 600 Volt AC
Amperage Rating
30 - 100 Amp
Brand Name
GE Industrial
For Use With
Spec-Setter™ TC Series Non Fusible Double Throw Safety Switch
Item Name
Neutral Mounting Kit
GTIN
00783164388046
Is PFA Discontinued
No
Leaf Node Search
Safety Switch Parts & Accessories
Category Level One Search
Power Distribution
Category Level Two Search
Disconnect & Safety Switches
Category Level Three Search
Safety Switch Parts & Accessories

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.