Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TNIA64 Insulated Groundable And Bondable Neutral Kit For Use With Non Fusible General/Heavy Duty Spec-Setter™ Safety Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TNIA64 Insulated Groundable And Bondable Neutral Kit For Use With Non Fusible General/Heavy Duty Spec-Setter™ Safety Switch

SKU: 12958
GE Industrial Insulated groundable and bondable neutral kit is suitable for 240 - 600-Volt AC 200-Amp non-fusible general/heavy-duty Spec-Setter™ safety switch.
  • For 240 - 600-Volt AC, 200-Amps, non-fusible general/heavy-duty Spec-Setter™ safety switch
  • Accommodates 1 - 300-AWG/KCMIL copper wire and 1 - 300-AWG/KCMIL aluminum wire
  • Perfect for disconnect and safety switches

Overview

GE Industrial Insulated groundable and bondable neutral kit is suitable for 240 - 600-Volt AC 200-Amp non-fusible general/heavy-duty Spec-Setter™ safety switch.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Internal Resistance
No
Case Material
No
GTIN
00783164082319
UNSPSC
39122221
Country Of Origin
*** Unkown ***
Energy Star Flag
No
Manufacturer Part Number
TNIA64
Manufacturer Name
GE Industrial
UPC
78316408231
sku
12958
RoHS Flag
Contact manufacturer
Voltage Rating
240 - 600 Volt AC
Amperage Rating
200 Amp
Size
1 AWG-300 KCMIL (Copper), 1 AWG-300 KCMIL (Aluminum)
Item Name
Insulated Groundable And Bondable Neutral Kit
For Use With
Non Fusible General/Heavy Duty Spec-Setter™ Safety Switch
Brand Name
GE Industrial
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.