Internal Resistance | No |
Case Material | No |
---|---|---|---|
Manufacturer Part Number | TNIA225 |
UPC | 78316401883 |
Energy Star Flag | No |
Country Of Origin | *** Unkown *** |
RoHS Flag | Contact manufacturer |
UNSPSC | 39122221 |
Manufacturer Name | GE Industrial |
Voltage Rating | 240 - 600 Volt AC |
Amperage Rating | 225 Amp |
Brand Name | GE Industrial |
For Use With | Non Fusible General/Heavy Duty Spec-Setter™ Safety Switch |
Item Name | Insulated Groundable Neutral Kit |
Size | 1 AWG-300 KCMIL (Aluminum/Copper) |
GTIN | 00783164018837 |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.