Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TNI65 Insulated Groundable And Bondable Neutral Kit For Use With Non Fusible General/Heavy Duty Spec-Setter™ Safety Switch

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TNI65 Insulated Groundable And Bondable Neutral Kit For Use With Non Fusible General/Heavy Duty Spec-Setter™ Safety Switch

SKU: 12454
GE Industrial Insulated groundable and bondable neutral kit is suitable for 240 - 600-Volt AC 400-Amp non-fusible general/heavy-duty Spec-Setter™ safety switch.
  • For 240 - 600-Volt AC, 400-Amps, non-fusible general/heavy-duty Spec-Setter™ safety switch
  • Accommodates one 2-AWG to 600-KCMIL and two 1/0-AWG to 250 KMIL
  • Perfect for disconnect and safety switches

Overview

GE Industrial Insulated groundable and bondable neutral kit is suitable for 240 - 600-Volt AC 400-Amp non-fusible general/heavy-duty Spec-Setter™ safety switch.

Specifications

Internal Resistance
No
Case Material
No
Manufacturer Part Number
TNI65
UPC
78316401889
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39122221
Manufacturer Name
GE Industrial
Voltage Rating
240 - 600 Volt AC
Amperage Rating
400 Amp
Brand Name
GE Industrial
For Use With
Non Fusible General/Heavy Duty Spec-Setter™ Safety Switch
Item Name
Insulated Groundable And Bondable Neutral Kit
Size
(1) 2 AWG-600 KCMIL or (2) 1/0 AWG-250 KCMIL (Aluminum/Copper)
GTIN
00783164018899
Is PFA Discontinued
No
Leaf Node Search
Safety Switch Parts & Accessories
Category Level One Search
Power Distribution
Category Level Two Search
Disconnect & Safety Switches
Category Level Three Search
Safety Switch Parts & Accessories

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.