Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TMPR8420R 1-Phase Meter Mod III Meter Stack Module 5 Jaw 4 Socket 200-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TMPR8420R 1-Phase Meter Mod III Meter Stack Module 5 Jaw 4 Socket 200-Amp

SKU: 226913
GE Industrial Meter mod III meter stack module has a voltage rating of 120/240-Volts AC and current rating of 200-Amps. The 3-Wire, 1-Phase module comes with NEMA 3R rated indoor/outdoor enclosure for added protection. It features front accessible field phase balance and 14-4 equipment ground per socket. It is suitable for residential uses and is ideal for use on meter Mod III meter stack modules. Meter stack module is UL listed.
  • Offers front accessible field phase balancing by meter stack
  • Includes (1) 14-4 equipment ground per socket, factory installed
  • Voltage rating of 120/240-Volts AC
  • For residential, used on meter mod iii meter stack modules

Overview

GE Industrial Meter mod III meter stack module has a voltage rating of 120/240-Volts AC and current rating of 200-Amps. The 3-Wire, 1-Phase module comes with NEMA 3R rated indoor/outdoor enclosure for added protection. It features front accessible field phase balance and 14-4 equipment ground per socket. It is suitable for residential uses and is ideal for use on meter Mod III meter stack modules. Meter stack module is UL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Sockets
4.0000
sku
226913
Number of Wires
3.0000
Energy Star Flag
No
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
Number of Jaws
5.0000
Type
Meter Mod III
UNSPSC
39121102
Voltage Rating
120/240 Volt AC
GTIN
00783164210453
Standards
UL Listed
Phase
1
Brand Name
GE Industrial
Manufacturer Part Number
TMPR8420R
Manufacturer Name
GE Industrial
UPC
78316421045
Amperage Rating
200 Amp
Breaker/Load Center Type
TQD, THQD, TMQD
Material
Aluminum Bus
Item Name
Meter Stack Module
Finish
No
Bus Rating
800 Amp
Dimensions
13.51 Inch Width x 7 Inch Depth x 64.51 Inch Height
Cover Type
Ringless Meter Socket
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Catalog Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.