Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TMPR8212R 1-Phase Meter Stack Module 5 Jaw 2 Socket 125-Amp Meter Mod III®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TMPR8212R 1-Phase Meter Stack Module 5 Jaw 2 Socket 125-Amp Meter Mod III®

SKU: 107060
GE Industrial Meter Mod III® 1-Pole 3-Wire Meter stack module has voltage rating of 120/240-Volt AC, 208 star/120-Volt AC and current rating of 125-Amps. It measures 41.6-Inch x 12.26-Inch x 6.62-Inch. This 5-jaw meter stack module features 800-Amp rated aluminum bus. It has front accessible field phase balancing for safe operation. This 1-Phase meter stack module has two ringless sockets. It comes with NEMA 3R rated enclosure. It is perfect for residential applications. Meter stack module is UL listed.
  • 800-Amp, 4-Wire Aluminum crossbus
  • One 14 - 2 equipment ground per socket and factory-installed
  • Ring type and ringless sockets

Overview

GE Industrial Meter Mod III® 1-Pole 3-Wire Meter stack module has voltage rating of 120/240-Volt AC, 208 star/120-Volt AC and current rating of 125-Amps. It measures 41.6-Inch x 12.26-Inch x 6.62-Inch. This 5-jaw meter stack module features 800-Amp rated aluminum bus. It has front accessible field phase balancing for safe operation. This 1-Phase meter stack module has two ringless sockets. It comes with NEMA 3R rated enclosure. It is perfect for residential applications. Meter stack module is UL listed.

Specifications

Actuator
No
Degree of Protection
No
Fuse Type
No
Sub Brand
Meter Mod III®
Phase
1
Number of Wires
3.0000
Number of Jaws
5.0000
Voltage Rating
120/240 Volt AC, 208Y/120 Volt AC
Number of Poles
1
Number of Sockets
2.0000
Standards
UL Listed
GTIN
00783164195156
UNSPSC
39121102
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
UPC
78316419515
Manufacturer Name
GE Industrial
Manufacturer Part Number
TMPR8212R
Brand Name
GE Industrial
Amperage Rating
125 Amp
Breaker/Load Center Type
THQL, THHQL, TMQL
Mounting
DIN Rail
Material
Aluminum Bus
Item Name
Meter Stack Module
Finish
No
Bus Rating
800 Amp
Enclosure
NEMA 3R
Dimensions
12.26 Inch Width x 6.62 Inch Depth x 41.6 Inch Height
Cover Type
Ringless

Documents

Brochure Catalog
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.