Fuse Type | No |
Degree of Protection | No |
---|---|---|---|
Actuator | No |
GTIN | 00783164208788 |
Standards | UL Listed |
Brand Name | GE Industrial |
Amperage Rating | 225 Amp |
RoHS Flag | Contact manufacturer |
Number of Sockets | 4.0000 |
Voltage Rating | 120/240 Volt AC |
UNSPSC | 39121102 |
Country Of Origin | *** Unkown *** |
Energy Star Flag | No |
UPC | 78316420878 |
Manufacturer Name | GE Industrial |
Manufacturer Part Number | TMPR12422R |
Sub Brand | Meter Mod III® |
Material | Aluminum Bus |
Finish | No |
Enclosure | NEMA 3R |
Dimensions | 18 Inch Width x 8.75 Inch Depth x 66.6 Inch Height |
Cover Type | Ringless Cover with Lever Bypass |
Number of Wires | 3.0000 |
Bus Rating | 1200 Amp |
Phase | 1 |
Item Name | Meter Stack Module |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.