Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TMP3SB4R 3-Phase 120/240-Volt AC 208Y/120-Volt AC 4-Wire Main Breaker Module 400-Amp Meter Mod III®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TMP3SB4R 3-Phase 120/240-Volt AC 208Y/120-Volt AC 4-Wire Main Breaker Module 400-Amp Meter Mod III®

SKU: 108137
GE Industrial Meter Mod III® 3-Phase Main breaker module with NEMA 3R enclosure, has current rating 400-Amps and voltage rating of 120/240-Volt AC, 240/120-Volt AC and 208Y Star/120-Volt AC. This meter module supports center and end mounting and allows the cable entry through top and bottom. Module is UL listed.
  • 3 Lugs per kit
  • 3-Phase
  • Current rating of 400-Amps

Overview

GE Industrial Meter Mod III® 3-Phase Main breaker module with NEMA 3R enclosure, has current rating 400-Amps and voltage rating of 120/240-Volt AC, 240/120-Volt AC and 208Y Star/120-Volt AC. This meter module supports center and end mounting and allows the cable entry through top and bottom. Module is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fuse Type
No
Degree of Protection
No
Actuator
No
Number of Wires
4.0000
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Sub Brand
Meter Mod III®
RoHS Flag
Contact manufacturer
Terminal Connection
Stud
UNSPSC
39121603
Voltage Rating
120/240 Volt AC, 208Y/120 Volt AC
GTIN
00783164307047
Standards
UL Listed
Phase
3
Brand Name
GE Industrial
Manufacturer Part Number
TMP3SB4R
Manufacturer Name
GE Industrial
UPC
78316430704
Amperage Rating
400 Amp
Conductor Size
(2) 2/0 AWG-500 KCMIL Aluminum or (1) 6 AWG-600 KCMIL Copper, 2/0 AWG-400 KCMIL or (1) 6 AWG-600 KCMIL Phase, (2) 2 AWG-600 KCMIL Neutral
Mounting
End/Center
Item Name
Main Breaker Module
Interrupt Rating
65 Kilo-Amp
Finish
No
Feed Location
Top/Bottom
Dimensions
20 Inch Width x 11.7 Inch Depth x 47.6 Inch Height
Enclosure
NEMA 3R

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.