Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TM4020CCU 1-Phase 3-Wire Standard Main Breaker Load Center With Door 40-Circuits 120/240-Volt AC 200-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TM4020CCU 1-Phase 3-Wire Standard Main Breaker Load Center With Door 40-Circuits 120/240-Volt AC 200-Amp NEMA 1

SKU: 13297
GE Industrial Standard main breaker loadcenter with door, is rated at 120/240-Volt AC and 200-Amps. Interrupt current rating of this loadcenter is 22-Kilo-Amps. This 1-Phase loadcenter with combination flush/surface front cover, has NEMA 1 indoor enclosure for longer endurance. It measures 14-Inch x 3-3/4-Inch x 39-3/16-Inch. Type THQL loadcenter incorporating 3-Wire wiring configuration, accepts copper wire of size 1 - 250-AWG and aluminum wire of size 2/0 - 250-AWG. This 40-Circuit loadcenter featuring top-/bottom-feed location, is suitable for use as service entrance equipment. It withstands temperature rating of 60/75 deg C. Main breaker loadcenter is UL listed and GSA compliant.
  • 6 - 42 Circuit devices is UL listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down
  • Suitable for use as service entrance equipment when installed in accordance with the National Electrical Code
  • Voltage rating of 120/240-Volt AC

Overview

GE Industrial Standard main breaker loadcenter with door, is rated at 120/240-Volt AC and 200-Amps. Interrupt current rating of this loadcenter is 22-Kilo-Amps. This 1-Phase loadcenter with combination flush/surface front cover, has NEMA 1 indoor enclosure for longer endurance. It measures 14-Inch x 3-3/4-Inch x 39-3/16-Inch. Type THQL loadcenter incorporating 3-Wire wiring configuration, accepts copper wire of size 1 - 250-AWG and aluminum wire of size 2/0 - 250-AWG. This 40-Circuit loadcenter featuring top-/bottom-feed location, is suitable for use as service entrance equipment. It withstands temperature rating of 60/75 deg C. Main breaker loadcenter is UL listed and GSA compliant.

Specifications

Energy Star Flag
No
Phase
1
UNSPSC
39121101
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
GTIN
00783164112627
Standards
UL Listed, GSA Compliant
NEMA Configuration
No
Neutral Type
No
Wiring Configuration
3-Wire
Voltage Rating
120/240 Volt AC
Number of Circuits
40.0000
Type
Standard
Temperature Rating
60/75 deg C
Mounting
Flush/Surface
Number of Spaces
(40) 1 Pole 1 Inch/(20) 2 Pole 1 Inch
Manufacturer Part Number
TM4020CCU
Manufacturer Name
GE Industrial
UPC
78316411262
Brand Name
GE Industrial
Amperage Rating
200 Amp
Item Name
Main Breaker Load Center With Door
Interrupt Rating
22 Kilo-Amp
Finish
No
Feed Location
Top/Bottom
Enclosure
NEMA 1 Indoor
Breaker/Load Center Type
THQL
Dimensions
14 Inch Width x 3-3/4 Inch Depth x 39-3/16 Inch Height
Degree of Protection
No
Cover Type
Combination
Conductor Size
1 AWG-250 KCMIL Copper or 2/0 AWG-250 KCMIL Aluminum
Fusible
No
Fuse Type
No
Actuator
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.