Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TM1210CCU 1-Phase 3-Wire Standard Main Breaker Load Center With Door 12-Circuits 120/240-Volt AC 100-Amp NEMA 1

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TM1210CCU 1-Phase 3-Wire Standard Main Breaker Load Center With Door 12-Circuits 120/240-Volt AC 100-Amp NEMA 1

SKU: 13248
GE Industrial Standard main breaker loadcenter with door, is rated at 120/240-Volt AC and 100-Amps. Interrupt current rating of this loadcenter is 22-Kilo-Amps. This 1-Phase loadcenter with combination flush/surface front cover, has NEMA 1 indoor enclosure for longer endurance. It measures 14-Inch x 3-3/4-Inch x 19-Inch. Type THQL/THQP loadcenter incorporating 3-Wire wiring configuration, accepts wire of size 4 - 1/0-AWG. This 12-Circuit loadcenter featuring top-/bottom-feed location, is suitable for use as service entrance equipment. It withstands temperature rating of 60/75 deg C. Main breaker loadcenter is UL listed and GSA compliant.
  • 6 - 42 Circuit devices is UL listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down
  • Suitable for use as service entrance equipment when installed in accordance with the National Electrical Code
  • Voltage rating of 120/240-Volt AC

Overview

GE Industrial Standard main breaker loadcenter with door, is rated at 120/240-Volt AC and 100-Amps. Interrupt current rating of this loadcenter is 22-Kilo-Amps. This 1-Phase loadcenter with combination flush/surface front cover, has NEMA 1 indoor enclosure for longer endurance. It measures 14-Inch x 3-3/4-Inch x 19-Inch. Type THQL/THQP loadcenter incorporating 3-Wire wiring configuration, accepts wire of size 4 - 1/0-AWG. This 12-Circuit loadcenter featuring top-/bottom-feed location, is suitable for use as service entrance equipment. It withstands temperature rating of 60/75 deg C. Main breaker loadcenter is UL listed and GSA compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
1
Temperature Rating
60/75 deg C
Type
Standard
Voltage Rating
120/240 Volt AC
Wiring Configuration
3-Wire
Amperage Rating
100 Amp
Brand Name
GE Industrial
Conductor Size
4-1/0 AWG
Cover Type
Combination
Degree of Protection
No
Dimensions
14 Inch Width x 3-3/4 Inch Depth x 19 Inch Height
Enclosure
NEMA 1 Indoor
Feed Location
Top/Bottom
Finish
No
Interrupt Rating
22 Kilo-Amp
Item Name
Main Breaker Load Center With Door
Mounting
Flush/Surface
Breaker/Load Center Type
THQL, THQP
Neutral Type
No
Number of Circuits
12.0000
Number of Spaces
(12) 1 Pole 1 Inch/(5) 2 Pole 1 Inch/(20) 1 Pole 1/2 Inch/(8) 2 Pole 1/2 Inch
NEMA Configuration
No
Energy Star Flag
No
Standards
UL Listed, GSA Compliant
Manufacturer Part Number
TM1210CCU
Manufacturer Name
GE Industrial
UPC
78316411243
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39121101
GTIN
00783164112436
Actuator
No
Fusible
No
Fuse Type
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.