Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TLM4020CCU 1-Phase 3-Wire Convertible Main Lug Load Center 40-Circuits 120/240-Volt AC 200-Amp NEMA 1 PowerMark Gold™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TLM4020CCU 1-Phase 3-Wire Convertible Main Lug Load Center 40-Circuits 120/240-Volt AC 200-Amp NEMA 1 PowerMark Gold™

SKU: 13234
GE Industrial PowerMark Gold™ Convertible main loadcenter is rated at 120/240-Volt AC. Interrupt current rating of this loadcenter is 22-Kilo-Amps. This 1-Phase loadcenter has copper bus and galvanized steel enclosure for longer endurance. It measures 14-Inch x 3-3/4-Inch x 39-3/16-Inch. It features 1-Piece interior to make removal and reinstallation easier. Type TQHL 40-Circuit loadcenter incorporating 3-Wire wiring configuration, accepts wires of size 1-AWG - 250-KCMIL and aluminum wires of size 2/0-AWG - 250-KCMIL. It has top/bottom-feed location and supports flush/surface mounting. Loadcenter featuring split neutral type, withstands temperature rating of 60/75 deg C. Loadcenter is UL listed and GSA compliant.
  • Minimum 100% neutral terminations
  • Measures 14-Inch x 3-3/4-Inch x 39-3/16-Inch
  • Interrupt rating of 22-Kilo-Amps

Overview

GE Industrial PowerMark Gold™ Convertible main loadcenter is rated at 120/240-Volt AC. Interrupt current rating of this loadcenter is 22-Kilo-Amps. This 1-Phase loadcenter has copper bus and galvanized steel enclosure for longer endurance. It measures 14-Inch x 3-3/4-Inch x 39-3/16-Inch. It features 1-Piece interior to make removal and reinstallation easier. Type TQHL 40-Circuit loadcenter incorporating 3-Wire wiring configuration, accepts wires of size 1-AWG - 250-KCMIL and aluminum wires of size 2/0-AWG - 250-KCMIL. It has top/bottom-feed location and supports flush/surface mounting. Loadcenter featuring split neutral type, withstands temperature rating of 60/75 deg C. Loadcenter is UL listed and GSA compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
1
Sub Brand
PowerMark Gold™
Voltage Rating
120/240 Volt AC
Wiring Configuration
3-Wire
Amperage Rating
200 Amp
Brand Name
GE Industrial
Conductor Size
1 AWG-250 KCMIL Copper or 2/0 AWG-250 KCMIL Aluminum
Construction
Galvanized Steel Enclosure, Copper Bus
Cover Type
Combination
Degree of Protection
No
Dimensions
14 Inch Width x 3-3/4 Inch Depth x 39-3/16 Inch Height
Enclosure
NEMA 1 Indoor
Feed Location
Top/Bottom
Finish
No
Interrupt Rating
22 Kilo-Amp
Item Name
Convertible Main Lug Load Center
Mounting
Flush/Surface
Breaker/Load Center Type
TQHL
Neutral Type
Split
Number of Circuits
40.0000
Number of Spaces
(40) 1 Pole 1 Inch THQL/(20) 2 Pole 1 Inch THQL/(40, 42, 4, 24, 16, 20, 32) 1/2 Inch
NEMA Configuration
No
Energy Star Flag
No
Standards
UL Listed, GSA Compliant
Manufacturer Part Number
TLM4020CCU
Manufacturer Name
GE Industrial
UPC
78316411240
Country Of Origin
*** Unkown ***
RoHS Flag
Contact manufacturer
UNSPSC
39121101
GTIN
00783164112405
sku
13234
Actuator
No
Fusible
No
Fuse Type
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.