Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial TLM2412RCU 1-Phase 3-Wire Convertible Main Lug Load Center 24-Circuits 120/240-Volt AC 125-Amp NEMA 3R PowerMark Gold™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial TLM2412RCU 1-Phase 3-Wire Convertible Main Lug Load Center 24-Circuits 120/240-Volt AC 125-Amp NEMA 3R PowerMark Gold™

SKU: 13337
GE Industrial PowerMark Gold™ Convertible main loadcenter is rated at 120/240-Volt AC. Interrupt current rating of this loadcenter is 22-Kilo-Amps. This 1-Phase loadcenter has copper bus and galvanized steel enclosure for longer endurance. It measures 12-1/2-Inch x 4-5/8-Inch x 26-7/16-Inch. It features 1-Piece interior to make removal and reinstallation easier. Type THQL/THHQL/TXQL/TQMH 24-Circuit loadcenter incorporating 3-Wire wiring configuration, accepts copper/aluminum wires of size 6 - 2/0-AWG. It has top/bottom-feed location and supports flush/surface mounting. Loadcenter featuring split neutral type, withstands temperature rating of 60/75 deg C. Loadcenter is UL listed and GSA compliant.
  • Minimum 100% neutral terminations
  • Measures 12-1/2-Inch x 4-5/8-Inch x 26-7/16-Inch
  • Interrupt rating of 22-Kilo-Amps

Overview

GE Industrial PowerMark Gold™ Convertible main loadcenter is rated at 120/240-Volt AC. Interrupt current rating of this loadcenter is 22-Kilo-Amps. This 1-Phase loadcenter has copper bus and galvanized steel enclosure for longer endurance. It measures 12-1/2-Inch x 4-5/8-Inch x 26-7/16-Inch. It features 1-Piece interior to make removal and reinstallation easier. Type THQL/THHQL/TXQL/TQMH 24-Circuit loadcenter incorporating 3-Wire wiring configuration, accepts copper/aluminum wires of size 6 - 2/0-AWG. It has top/bottom-feed location and supports flush/surface mounting. Loadcenter featuring split neutral type, withstands temperature rating of 60/75 deg C. Loadcenter is UL listed and GSA compliant.

Specifications

Sub Brand
PowerMark Gold™
Country Of Origin
*** Unkown ***
Energy Star Flag
No
UNSPSC
39121101
RoHS Flag
Contact manufacturer
GTIN
00783164112948
Standards
UL Listed, GSA Compliant
NEMA Configuration
No
Phase
1
Neutral Type
Split
Wiring Configuration
3-Wire
Voltage Rating
120/240 Volt AC
Number of Circuits
24.0000
Mounting
Flush/Surface
Amperage Rating
125 Amp
Brand Name
GE Industrial
UPC
78316411294
Manufacturer Name
GE Industrial
Manufacturer Part Number
TLM2412RCU
Item Name
Convertible Main Lug Load Center
Interrupt Rating
22 Kilo-Amp
Finish
No
Feed Location
Top/Bottom
Enclosure
NEMA 3R Outdoor
Breaker/Load Center Type
THQL, THHQL, TXQL, TQMH
Dimensions
12-1/2 Inch Width x 4-5/8 Inch Depth x 26-7/16 Inch Height
Degree of Protection
No
Cover Type
Combination
Construction
Galvanized Steel Enclosure, Copper Bus
Conductor Size
6-2/0 AWG Copper/Aluminum
Number of Spaces
(24) 1 Pole 1 Inch THQL/(12) 2 Pole 1 Inch THQL/(42, 24, 12, 16, 20, 40) 1/2 Inch Space
Actuator
No
Fusible
No
Fuse Type
No
Is PFA Discontinued
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.