Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQP240 Plug-In Mount Type THQP Feeder Molded Case Circuit Breaker 2-Pole 40-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQP240 Plug-In Mount Type THQP Feeder Molded Case Circuit Breaker 2-Pole 40-Amp 120/240-Volt AC

SKU: 13071
GE Industrial 2-Pole Type THQP feeder molded case circuit breaker is rated at 40-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120/240-Volt AC. It accommodates copper wire of size 8-4-AWG and aluminum wire of size 8-4-AWG. This Q-Line molded case circuit breaker features fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It offers box type terminal connection and is plug-in mountable. HACR Rated circuit breaker is suitable for reverse feed applications. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Circuit breaker is UL listed.
  • Interrupt current rating of 10-Kilo-Amps
  • Measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has voltage rating of 120/240-Volt AC

Overview

GE Industrial 2-Pole Type THQP feeder molded case circuit breaker is rated at 40-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120/240-Volt AC. It accommodates copper wire of size 8-4-AWG and aluminum wire of size 8-4-AWG. This Q-Line molded case circuit breaker features fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It offers box type terminal connection and is plug-in mountable. HACR Rated circuit breaker is suitable for reverse feed applications. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Circuit breaker is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164085754
Standards
UL E11592 Listed, Federal Specification: WC-375B, HACR Rated
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
120/240 Volt AC
Type
Type THQP, Feeder
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
Terminal Connection
Box
Actuator
No
Amperage Rating
40 Amp
Brand Name
GE Industrial
Conductor Size
8-4 AWG Copper, 8-4 AWG Aluminum
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316408575
Manufacturer Part Number
THQP240
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.