GE Industrial THQP215 Plug-In Mount Type THQP Feeder Molded Case Circuit Breaker 2-Pole 15-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQP215 Plug-In Mount Type THQP Feeder Molded Case Circuit Breaker 2-Pole 15-Amp 120/240-Volt AC

SKU: 13040
GE Industrial 2-Pole Type THQP feeder molded case circuit breaker is rated at 15-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120/240-Volt AC. It accommodates copper wire of size 14-8-AWG and aluminum wire of size 12-8-AWG. This Q-Line molded case circuit breaker features fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It offers box type terminal connection and is plug-in mountable. HACR Rated circuit breaker is suitable for reverse feed applications. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Circuit breaker is UL listed.
  • Interrupt current rating of 10-Kilo-Amps
  • Measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch
  • Has voltage rating of 120/240-Volt AC

Overview

GE Industrial 2-Pole Type THQP feeder molded case circuit breaker is rated at 15-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120/240-Volt AC. It accommodates copper wire of size 14-8-AWG and aluminum wire of size 12-8-AWG. This Q-Line molded case circuit breaker features fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It offers box type terminal connection and is plug-in mountable. HACR Rated circuit breaker is suitable for reverse feed applications. It measures 1-Inch x 2-3/8-Inch x 3-9/32-Inch. Circuit breaker is UL listed.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
GTIN
00783164085716
Standards
UL E11592 Listed, Federal Specification: WC-375B, HACR Rated
Terminal Connection
Box
UNSPSC
39121616
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Manufacturer Name
GE Industrial
Phase
1
Actuator
No
Amperage Rating
15 Amp
Brand Name
GE Industrial
UPC
78316408571
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
Manufacturer Part Number
THQP215
Number of Poles
2
Mounting
Plug-In
Item Name
Molded Case Circuit Breaker
Interrupt Rating
10 Kilo-Amp
Type
Type THQP, Feeder
Frame
Q-Line
Dimensions
1 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.