Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQP120 Plug-In Mount Type THQP Feeder Molded Case Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQP120 Plug-In Mount Type THQP Feeder Molded Case Circuit Breaker 1-Pole 20-Amp 120/240-Volt AC

SKU: 13020
GE Industrial 1-Pole Type THQP feeder molded case circuit breaker is rated at 20-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps. It accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. This Q-Line molded case circuit breaker features fixed thermal-magnetic and non-interchangeable LI trip functions. It offers load lugs connection and is plug-in mountable. HACR Rated circuit breaker is suitable for reverse feed applications. It measures 0.5-Inch x 2.375-Inch x 3.281-Inch. Molded case circuit breaker is UL listed, HACR rated and WC-375B specified.
  • Interrupt current rating of 10-Kilo-Amps
  • Measures 0.5-Inch x 2.375-Inch x 3.281-Inch
  • Has voltage rating of 120/240-Volt AC

Overview

GE Industrial 1-Pole Type THQP feeder molded case circuit breaker is rated at 20-Amps and 120/240-Volt AC. It has interrupt current rating of 10-Kilo-Amps. It accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. This Q-Line molded case circuit breaker features fixed thermal-magnetic and non-interchangeable LI trip functions. It offers load lugs connection and is plug-in mountable. HACR Rated circuit breaker is suitable for reverse feed applications. It measures 0.5-Inch x 2.375-Inch x 3.281-Inch. Molded case circuit breaker is UL listed, HACR rated and WC-375B specified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164085686
Standards
UL E11592 Listed, Federal Specification: WC-375B, HACR Rated
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
120/240 Volt AC
Type
Type THQP, Feeder
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable
Terminal Connection
Load Side Lug
Actuator
No
Amperage Rating
20 Amp
Brand Name
GE Industrial
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Dimensions
0.5 Inch Width x 2.375 Inch Depth x 3.281 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Plug-In
Number of Poles
1
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316408568
Manufacturer Part Number
THQP120
Manufacturer Name
GE Industrial
sku
13020
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.