Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQMV175D Bolt-On Mount Main Circuit Breaker 2-Pole 175-Amp 120-Volt PowerMark Gold™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQMV175D Bolt-On Mount Main Circuit Breaker 2-Pole 175-Amp 120-Volt PowerMark Gold™

SKU: 114672
GE Industrial PowerMark Gold™ 2-Pole 1-Phase main circuit breaker features quick-make, quick-break mechanism. It has voltage rating of 120-Volts, current rating of 175-Amps and interrupt rating of 22-Kilo-Amps. It is suitable for use with 150 - 225-Amps powermark gold loadcenters. Main circuit breaker is UL listed.
  • Features quick-make, quick-break mechanism
  • Comes with mounting base
  • With common trip
  • Comes with common trip

Overview

GE Industrial PowerMark Gold™ 2-Pole 1-Phase main circuit breaker features quick-make, quick-break mechanism. It has voltage rating of 120-Volts, current rating of 175-Amps and interrupt rating of 22-Kilo-Amps. It is suitable for use with 150 - 225-Amps powermark gold loadcenters. Main circuit breaker is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164338515
Standards
UL Listed
Country Of Origin
*** Unkown ***
UNSPSC
39121603
Voltage Rating
120 Volt
Trip Type
Internal Common
Terminal Connection
Box
Sub Brand
PowerMark Gold™
Actuator
No
Amperage Rating
175 Amp
Brand Name
GE Industrial
Conductor Size
1 AWG-300 KCMIL Copper, 2/0 AWG-300 KCMIL
Dimensions
8.75 Inch Width x 6.75 Inch Depth x 4.5 Inch Height
Frame
THQMV
Interrupt Rating
22 Kilo-Amp
Item Name
Main Circuit Breaker
Mounting
Bolt-On
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316433851
Manufacturer Part Number
THQMV175D
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.