Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQLSURGE 1-Phase 1-Inch Plug-In Surge Protector 120 - 240-Volt Surgepro™ BuyLog®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQLSURGE 1-Phase 1-Inch Plug-In Surge Protector 120 - 240-Volt Surgepro™ BuyLog®

SKU: 13406
GE Industrial Surgepro™ BuyLog® 1-Inch plug-in surge protector provides 600-Volts surge protection for the entire home or office. It consists of multiple metal oxide varistors with internal thermal and overcurrent protection. It has an LED indicator for proper function of the protection elements. Surge protector is UL and cUL listed.
  • Line-line and line-neutral modes of protection
  • Supports panel mounting
  • Provides 600-Volts of surge protection

Overview

GE Industrial Surgepro™ BuyLog® 1-Inch plug-in surge protector provides 600-Volts surge protection for the entire home or office. It consists of multiple metal oxide varistors with internal thermal and overcurrent protection. It has an LED indicator for proper function of the protection elements. Surge protector is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Voltage Rating
120 - 240 Volt
Sub Brand
Surgepro™ BuyLog®
Size
3.75 Inch Width x 2 Inch Depth x 3 Inch Height
Short Circuit Rating
27 Kilo-Amp
Type
1 Inch Plug-In
GTIN
00783164114317
Surge Protective Voltage
600 Volt (L-N), 900 Volt (L-L)
Standards
UL/cUL Listed to UL 1449 2nd Edition
UNSPSC
39121610
RoHS Flag
Contact manufacturer
Country Of Origin
*** Unkown ***
Energy Star Flag
No
sku
13406
Response Time
<1 ns
Phase
1
UPC
78316411431
Manufacturer Name
GE Industrial
Manufacturer Part Number
THQLSURGE
Degree of Protection
No
Item Name
Surge Protector
Mounting
Panel
Brand Name
GE Industrial
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.