Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQL32020 Plug-In Mount Type THQL Feeder Molded Case Circuit Breaker 3-Pole 20-Amp 240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL32020 Plug-In Mount Type THQL Feeder Molded Case Circuit Breaker 3-Pole 20-Amp 240-Volt AC

SKU: 12358
GE Industrial 3-Pole Type THQL feeder molded case circuit breaker is rated at 20-Amps and 120-Volt AC, 120/240-Volt AC, 240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120-Volt AC, 10-Kilo-Amps at 120/240-Volt AC and 10-Kilo-Amps at 240-Volt AC. HACR Rated 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It measures 3-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with box type terminal connection, accommodates copper wire of size 14-8-AWG and aluminum wire of size 12-8-AWG. It is suitable for reverse feed applications. Circuit breaker is UL File E-11592 listed.
  • Suitable for use on AL series panelboards in residential and commercial applications
  • Interrupt current rating of 10-Kilo-Amps
  • Has voltage rating of 240-Volt AC

Overview

GE Industrial 3-Pole Type THQL feeder molded case circuit breaker is rated at 20-Amps and 120-Volt AC, 120/240-Volt AC, 240-Volt AC. It has interrupt current rating of 10-Kilo-Amps at 120-Volt AC, 10-Kilo-Amps at 120/240-Volt AC and 10-Kilo-Amps at 240-Volt AC. HACR Rated 3-Phase circuit breaker has fixed thermal-magnetic, non-interchangeable, LI and internal common type trip. It measures 3-Inch x 2-3/8-Inch x 3-9/32-Inch. This plug-in mounted circuit breaker with box type terminal connection, accommodates copper wire of size 14-8-AWG and aluminum wire of size 12-8-AWG. It is suitable for reverse feed applications. Circuit breaker is UL File E-11592 listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
240 Volt AC
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
UNSPSC
39121616
Item Name
Molded Case Circuit Breaker
UPC
78316401301
Manufacturer Name
GE Industrial
Type
Type THQL, Feeder
RoHS Flag
Contact manufacturer
Manufacturer Part Number
THQL32020
Terminal Connection
Box
Mounting
Plug-In
Number of Poles
3
Phase
3
Interrupt Rating
10 Kilo-Amp
Standards
UL E11592 Listed, HACR Rated
GTIN
00783164013016
Frame
Q-Line
Brand Name
GE Industrial
Country Of Origin
*** Unkown ***
Dimensions
3 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Energy Star Flag
No
Amperage Rating
20 Amp
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Actuator
No
sku
12358
Light Color
No
Bulb Shape
No
Dimmable
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Base
No
Start Type
No
Hazardous Materials Code
N

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.