Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQL2160 Plug-In Mount Type THQL Feeder Molded Case Circuit Breaker 2-Pole 60-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL2160 Plug-In Mount Type THQL Feeder Molded Case Circuit Breaker 2-Pole 60-Amp 120/240-Volt AC

SKU: 12643
GE Industrial Type THQL Feeder 2-Pole Q-Line molded case circuit breaker is rated at 60-Amps and 120/240-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It accommodates copper/aluminum wire of size 8 - 3-AWG. This 1-Phase molded case circuit breaker features fixed thermal-magnetic, non-interchangeable LI and internal common trip functions. It offers plug-in mounting and load lug connection. Circuit breaker is suitable for reverse feed, residential and commercial applications. It has quick-make/quick-break mechanisms and easy to spot trip indication to ensure safety and reliability. It measures 2-Inch x 2.375-Inch x 3.281-Inch. Molded case circuit breaker is UL listed and HACR rated.
  • Suitable for use on AL series panelboards in residential and commercial applications
  • Interrupt current rating of 10-Amps
  • Has voltage rating of 120/240-Volt AC

Overview

GE Industrial Type THQL Feeder 2-Pole Q-Line molded case circuit breaker is rated at 60-Amps and 120/240-Volt AC. Interrupt rating of this circuit breaker is 10-Kilo-Amps. It accommodates copper/aluminum wire of size 8 - 3-AWG. This 1-Phase molded case circuit breaker features fixed thermal-magnetic, non-interchangeable LI and internal common trip functions. It offers plug-in mounting and load lug connection. Circuit breaker is suitable for reverse feed, residential and commercial applications. It has quick-make/quick-break mechanisms and easy to spot trip indication to ensure safety and reliability. It measures 2-Inch x 2.375-Inch x 3.281-Inch. Molded case circuit breaker is UL listed and HACR rated.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
GTIN
00783164048483
Standards
UL E11592 Listed, HACR Rated
Country Of Origin
*** Unkown ***
UNSPSC
39121616
Voltage Rating
120/240 Volt AC
Type
Type THQL, Feeder
Trip Type
Fixed Thermal Magnetic, Long-Time and Instantaneous, Non-Interchangeable, Internal Common
Terminal Connection
Load Side Lug
Actuator
No
Amperage Rating
60 Amp
Brand Name
GE Industrial
Conductor Size
8-3 AWG Copper/Aluminum
Dimensions
2 Inch Width x 2.375 Inch Depth x 3.281 Inch Height
Frame
Q-Line
Interrupt Rating
10 Kilo-Amp
Item Name
Molded Case Circuit Breaker
Mounting
Plug-In
Number of Poles
2
Phase
1
RoHS Flag
Contact manufacturer
Energy Star Flag
No
UPC
78316404848
Manufacturer Part Number
THQL2160
Manufacturer Name
GE Industrial
Bulb Base
No
Bulb Overall Shape
No
Light Color
No
Start Type
No
Color Temperature
No
Bulb Base Group
No
Dimmable
No
Bulb Shape
No

Documents

Brochure Catalog
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.