Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Industrial THQL2150GFT Plug-In Mount Type THQL Feeder Self-Test Ground Fault Circuit Interrupter 2-Pole 50-Amp 120/240-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Industrial THQL2150GFT Plug-In Mount Type THQL Feeder Self-Test Ground Fault Circuit Interrupter 2-Pole 50-Amp 120/240-Volt AC

SKU: 417628
GE Industrial 2-Pole Type THQL self-testing ground fault circuit interrupter is rated at 50-Amps and 120/240-Volt AC. Interrupt current rating of this circuit interrupter is 10-Kilo-Amps at 120/240-Volt AC and 10-Kilo-Amps at 240-Volt AC. This 1-Phase circuit interrupter has fixed thermal-magnetic, non-interchangeable and LIG type trip. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. Plug-in mountable circuit interrupter with box type terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. It is suitable for reverse feed applications. Circuit interrupter is UL listed.
  • Suitable for use on AL series panelboards in residential and commercial applications
  • Current rating of 50-Amps
  • Plug-in mountable

Overview

GE Industrial 2-Pole Type THQL self-testing ground fault circuit interrupter is rated at 50-Amps and 120/240-Volt AC. Interrupt current rating of this circuit interrupter is 10-Kilo-Amps at 120/240-Volt AC and 10-Kilo-Amps at 240-Volt AC. This 1-Phase circuit interrupter has fixed thermal-magnetic, non-interchangeable and LIG type trip. It measures 2-Inch x 2-3/8-Inch x 3-9/32-Inch. Plug-in mountable circuit interrupter with box type terminal connection, accommodates copper wire of size 14 - 8-AWG and aluminum wire of size 12 - 8-AWG. It is suitable for reverse feed applications. Circuit interrupter is UL listed.

Specifications

RoHS Flag
Contact manufacturer
Voltage Rating
120/240 Volt AC
GTIN
00783164485387
Standards
UL E11592, 489 Listed, HACR Rated
Terminal Connection
Box
UNSPSC
39121601
Energy Star Flag
No
Country Of Origin
*** Unkown ***
Manufacturer Name
GE Industrial
Phase
1
Actuator
No
Amperage Rating
50 Amp
Brand Name
GE Industrial
UPC
78316448538
Trip Type
Fixed Thermal Magnetic, Non-Interchangeable, LIG
Manufacturer Part Number
THQL2150GFT
Number of Poles
2
Mounting
Plug-In
Item Name
Ground Fault Circuit Interrupter
Interrupt Rating
10 Kilo-Amp
Type
Type THQL, Feeder, Self-Test
Frame
Q-Line
Dimensions
2 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Conductor Size
14-8 AWG Copper, 12-8 AWG Aluminum
Start Type
No
Bulb Base
No
Color Temperature
No
Bulb Overall Shape
No
Bulb Base Group
No
Bulb Shape
No
Dimmable
No
Light Color
No

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.